
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEMC1L
Zoro #
G5333947
UPC #
871981001344
Country of Origin
China
Dimensions
Width
19"
Height
14"
Compartment Height
11.50"
Compartment Width
1.80"
Depth
5"
Details
Color
Black
Product Type
Carrying Case
Closure Type
Zipper
Compatibility
Apple - MacBook Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.