
Mobile Edge I.D. Sentry Passport Wallet - Leather - Black
Mfr # MEWSS-PW
Zoro # G414883845
product price: $29.65
/eaKey Features
Width
8.8 in
Style
Wallet
Color
Black
Depth
0.8 in
Compatibility
Credit Card, Passport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEWSS-PW
Zoro #
G414883845
UPC #
871981002365
Country of Origin
United States
Dimensions
Width
8.8 in
Depth
0.8 in
Height
4.3 in
Details
Item
Carrying Case
Style
Wallet
Color
Black
Compatibility
Credit Card, Passport
Material
Leather
Adjustable Strap
No
Application
Business Card
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.