Zoro Homepage

Mobile Edge Slimline Paris Backpack - Backpack - MicroFiber - Black

  • Mfr # MEBPW1-SL

  • Zoro # G914883772


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Material
MicroFiber, Leather
Color
Black
Includes
Accessories/Cosmetics Pouch
Application
Notebook
Compartment Depth
1.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEBPW1-SL
Zoro #
G914883772
UPC #
871981002341
Country of Origin
United States

Dimensions

Compartment Depth
1.80 in
Compartment Height
15.50 in
Compartment Width
11.20 in
Max. Screen Size Supported
16"
Length
13 in
Width
13 in
Depth
5 in
Height
16 in

Details

Material
MicroFiber, Leather
Color
Black
Includes
Accessories/Cosmetics Pouch
Application
Notebook
Carrying Options
Shoulder Strap
Case Features
Accessory Pocket
Adjustable Strap
No
Item
Carrying Case
Style
Backpack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.