
Mobile Edge Slipsuit - Eva Sle, MESS1-173 (Discontinued)
- Mfr # MESS1-173
- Zoro # G5325407
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MESS1-173
Zoro #
G5325407
UPC #
871981005281
Country of Origin
China
Dimensions
Width
17.5"
Height
13.8"
Compartment Width
16.50"
Compartment Height
11.50"
Compartment Depth
1.30"
Depth
2.2"
Details
Material
Neoprene
Color
Black
Style
Sleeve
Product Type
Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.