
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MESS6-14
Zoro #
G5331926
UPC #
871981003348
Country of Origin
China
Dimensions
Width
14.2"
Height
11.2"
Depth
1.5"
Details
Material
Ethylene Vinyl Acetate (EVA)
Color
Crimson Red
Style
Sleeve
Product Type
Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.