
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MESS8-16
Zoro #
G5332836
UPC #
871981003263
Country of Origin
China
Dimensions
Width
16.5"
Height
12"
Depth
2.2"
Details
Color
Purple
Style
Sleeve
Product Type
Carrying Case
Description
The MOBILE EDGE Slipsuit - Eva Sle, MESS8-16 is a carrying case with a width of 16.5", a height of 12", a depth of 2.2", and a color of purple. Its style is a sleeve.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.