
Mobile Edge Slipsuit - Macbook, MESSM16-13
Mfr # MESSM16-13
Zoro # G5326527
product price: $33.39
/eaKey Features
Width
13.7"
Height
10.2"
Material
Ethylene Vinyl Acetate (EVA)
Color
Blue
Product Type
Carrying Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MESSM16-13
Zoro #
G5326527
UPC #
871981004468
Country of Origin
China
Dimensions
Width
13.7"
Height
10.2"
Depth
1.5"
Maximum Screen Size Supported
14"
Details
Material
Ethylene Vinyl Acetate (EVA)
Color
Blue
Product Type
Carrying Case
Style
Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.