
Mobile Edge Slipsuit - Macbook, MESSM2-13 (Discontinued)
- Mfr # MESSM2-13
- Zoro # G5332434
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MESSM2-13
Zoro #
G5332434
UPC #
871981003300
Country of Origin
China
Dimensions
Width
13.7"
Height
10.2"
Depth
1.5"
Details
Compatibility
Apple - MacBook, MacBook Pro, MacBook Air
Style
Sleeve
Product Type
Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.