
Mobile Edge Slipsuit - Macbook, MESSM8-15 (Discontinued)
- Mfr # MESSM8-15
- Zoro # G5183194
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MESSM8-15
Zoro #
G5183194
UPC #
871981003287
Country of Origin
China
Dimensions
Depth
2"
Width
15.5"
Height
10.8"
Details
Compatibility
Apple - MacBook Pro 15" , MacBook Air
Style
Sleeve
Product Type
Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.