Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Tool Tech Pen - Twist Pe, MEASPM1

  • Mfr # MEASPM1

  • Zoro # G5488227


product price: $10.59
/ea

Key Features

Color
Black
Length
10.5"
Features
All-in-one construction for easy portability, Hexagon barrel design keeps the pen from rolling of your desk, Spring pocket clip
Diameter
1"
Width
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEASPM1
Zoro #
G5488227
UPC #
871981000965
Country of Origin
China

Dimensions

Length
10.5"
Diameter
1"
Width
0.5"
Height
0.5"

Details

Color
Black
Features
All-in-one construction for easy portability, Hexagon barrel design keeps the pen from rolling of your desk, Spring pocket clip
Product Type
Stylus
Device Supported
Tablet, Smartphone
Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.