Zoro Homepage

Multi-Tool Tech Pen - Twist Pe, MEASPM3

  • Mfr # MEASPM3

  • Zoro # G5325538


product price: $15.59
/ea

Key Features

Width
0.5"
Height
0.5"
Color
Yellow
Diameter
0.5"
Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEASPM3
Zoro #
G5325538
UPC #
871981001719
Country of Origin
China

Dimensions

Width
0.5"
Height
0.5"
Diameter
0.5"
Length
6"

Details

Color
Yellow
Product Type
Stylus
Device Supported
Tablet, Smartphone
Material
Aluminum, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.