Zoro Homepage

Neogrid Sleeve F, MESST1103

  • Mfr # MESST1103

  • Zoro # G5333186


product price: $18.35
/ea

Key Features

Width
8"
Height
10"
Depth
0.5"
Style
Sleeve
Compartment Width
7.50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MESST1103
Zoro #
G5333186
UPC #
871981010940
Country of Origin
China

Dimensions

Width
8"
Height
10"
Depth
0.5"
Compartment Width
7.50"
Compartment Depth
0.40"
Compartment Height
9.50"

Details

Style
Sleeve
Product Type
Carrying Case
Closure Type
Hook & Loop Fastener
Compatibility
Apple - iPad, Asus - Eee Pad Transformer, Samsung - Galaxy Tab, Note, Lenovo - IdeaTab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.