Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neogrid Sleeve F, MESST110X

  • Mfr # MESST110X

  • Zoro # G5333676


product price: $16.89
/ea

Key Features

Width
8"
Height
10"
Closure Type
Hook & Loop Fastener
Depth
0.5"
Compartment Depth
0.40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MESST110X
Zoro #
G5333676
UPC #
871981010964
Country of Origin
China

Dimensions

Width
8"
Height
10"
Depth
0.5"
Compartment Depth
0.40"
Compartment Width
7.50"
Compartment Height
9.50"

Details

Closure Type
Hook & Loop Fastener
Style
Sleeve
Product Type
Carrying Case
Compatibility
Apple - iPad, Asus - Eee Pad Transformer, Samsung - Galaxy Tab, Note, Lenovo - IdeaTab
Color
Black, Pink
Interior Material
Polysuede
Material
Neoprene
Tablet Model Compatibility
iPad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.