Zoro Homepage

PREMIUM BACKPACK - 17.3IN LAPTOP & DEDICATED TABLET COMPARTMENT - BLACK/RED TRIM

  • Mfr # MEBPP7

  • Zoro # G615227073


product price: $91.85
/ea
Free Shipping & Returns

Key Features

Material
Ballistic Nylon
Case Features
Padded Pouch, Rubber Strap, Padded Interior, Accessory Pocket, Airflow Back Panel, Ventilation, Rubber Grip, Tablet Pocket, Cellular Phone Pocket, Ticket Pocket
Compartment Height
17 in
Brand Compatibility
Apple
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEBPP7
Zoro #
G615227073
UPC #
871981004024
Country of Origin
United States

Dimensions

Compartment Height
17 in
Depth
7 in
Width
16 in
Max. Screen Size Supported
17.3"
Compartment Width
11.50 in
Compartment Depth
2 in
Min. Screen Size Supported
17 in
Height
21 in

Details

Material
Ballistic Nylon
Case Features
Padded Pouch, Rubber Strap, Padded Interior, Accessory Pocket, Airflow Back Panel, Ventilation, Rubber Grip, Tablet Pocket, Cellular Phone Pocket, Ticket Pocket
Brand Compatibility
Apple
Adjustable Strap
No
Tablet Model Compatibility
iPad
Color
Red, Black
Item
Carrying Case
Compatibility
Apple - MacBook, iPad, iPod
Carrying Options
Shoulder Strap
Application
Cellular Phone, MacBook, Optical Disc, File Folder, iPod, Tablet, Ticket, Digital Audio Player, Notebook
Includes
Cell Phone Pocket
Style
Backpack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.