Zoro Homepage

- PREMIUM NYLON LAPTOP BRIEFCASE - 16IN/17IN MAC BLACK, 1680D BALLI

  • Mfr # MEBCNP1

  • Zoro # G114883749


product price: $64.59
/ea

Key Features

Height
13.3 in
Depth
5 in
Carrying Options
Trolley Strap, Shoulder Strap, Handle
Width
17.5 in
Compartment Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEBCNP1
Zoro #
G114883749
UPC #
871981008336
Country of Origin
United States

Dimensions

Height
13.3 in
Depth
5 in
Width
17.5 in
Compartment Depth
2 in
Compartment Height
11.20 in
Compartment Width
15.50 in
Max. Screen Size Supported
16"

Details

Item
Carrying Case
Carrying Options
Trolley Strap, Shoulder Strap, Handle
Adjustable Strap
No
Includes
Shoulder Strap
Style
Briefcase
Material
1680D Ballistic Nylon
Application
Notebook
Color
Black
Case Features
Padded Interior

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.