Zoro Homepage

Select 15.6" Bri, MEBCS7

  • Mfr # MEBCS7

  • Zoro # G7167667


product price: $66.75
/ea

Key Features

Color
Black, Red, Dr. Pepper
Material
Ballistic Nylon, Leather
Width
17 in
Depth
3.5 in
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEBCS7
Zoro #
G7167667
UPC #
871981000125
Country of Origin
China

Dimensions

Width
17 in
Depth
3.5 in
Height
14 in
Maximum Screen Size Supported
17 in
Minimum Screen Size Supported
15.6 in
Compartment Depth
2 in
Compartment Width
15-1/2 in
Compartment Height
11.2 in

Details

Item
Select Briefcase - Dr. Pepper Red
Color
Black, Red, Dr. Pepper
Material
Ballistic Nylon, Leather
Closure Type
Zipper
Type
Carrying Case
Body Style
Briefcase
Features
Superior SafetyCell computer protection compartment, Exclusive Wireless Security Shield Pocket that protects wireless devices from data theft and SPAM, Padded pockets for CDs, PDA, Phone, and Files, Rear zippered pocket with EZ-Access ticket pocket
Application
Notebook
Compatible With
Apple - MacBook Pro
Accessibility
Top Loading
Carrying Options
Shoulder Strap, Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.