
Slimline Laptop/
Mfr # MEUTSMB5
Zoro # G7172366
product price: $57.19
/eaKey Features
Color
White
Material
Koskin Leather
Width
15"
Depth
3"
Body Style
Messenger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEUTSMB5
Zoro #
G7172366
UPC #
871981010278
Country of Origin
China
Dimensions
Width
15"
Depth
3"
Height
11.6"
Maximum Screen Size Supported
14.1"
Compartment Width
13.90"
Compartment Height
9.50"
Compartment Depth
1.20"
Details
Item
Carrying Case
Color
White
Material
Koskin Leather
Body Style
Messenger
Application
Ultrabook
Closure Type
Zipper
Case Features
Pen Holder
Tablet Model Compatibility
iPad
Carrying Options
Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.