Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobile Edge Smartpack 15.6", MEBPSP9 MEBPSP9

Smartpack 15.6", MEBPSP9 (Discontinued)

  • Mfr # MEBPSP9
  • Zoro # G6473565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEBPSP9
Zoro #
G6473565
UPC #
871981003256
Country of Origin
China

Dimensions

Width
8-1/2 in
Length
12 in
Height
18 in
Maximum Screen Size Supported
17 in

Details

Item
Backpack
Color
Teal
Application
Book, Accessories, MacBook, File, Tablet, Notebook
Carrying Options
Shoulder Strap, Handle
Compatibility
Apple - MacBook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.