
Sumo - Camo Neoprene Ipad Slee, SUMO-IPADSC7 (Discontinued)
- Mfr # SUMO-IPADSC7
- Zoro # G5147582
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUMO-IPADSC7
Zoro #
G5147582
UPC #
871981007513
Country of Origin
China
Dimensions
Width
10.5"
Compartment Depth
0.75"
Depth
1"
Compartment Width
10"
Height
7.8"
Compartment Height
7.50"
Details
Product Type
Carrying Case
Color
Red
Style
Sleeve
Material
Neoprene
Compatibility
Apple - iPad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.