
Sumo - Graffiti Ipad Sleeve -, SUMO-IPADSGX (Discontinued)
- Mfr # SUMO-IPADSGX
- Zoro # G5147528
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUMO-IPADSGX
Zoro #
G5147528
UPC #
871981007551
Country of Origin
China
Dimensions
Depth
1"
Width
10.5"
Height
7.8"
Compartment Width
10"
Compartment Depth
0.75"
Compartment Height
7"
Details
Style
Sleeve
Product Type
Carrying Case
Color
Pink
Material
Neoprene
Compatibility
Apple - iPad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.