
Sumo - Graffiti Neoprene Sleev, ME-SUMO77139M (Discontinued)
- Mfr # ME-SUMO77139M
- Zoro # G5147476
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ME-SUMO77139M
Zoro #
G5147476
UPC #
871981004956
Country of Origin
China
Dimensions
Compartment Width
13.25"
Compartment Depth
0.75"
Height
10"
Compartment Height
9.25"
Depth
1"
Width
13.5"
Details
Product Type
Carrying Case
Color
Green
Style
Sleeve
Material
Neoprene
Compatibility
Apple - 13.3" MacBook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.