
Sumo - Graffiti Neoprene Sleev, ME-SUMO77151M (Discontinued)
- Mfr # ME-SUMO77151M
- Zoro # G5147573
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ME-SUMO77151M
Zoro #
G5147573
UPC #
871981004970
Country of Origin
China
Dimensions
Compartment Width
14.50"
Width
14.8"
Depth
1"
Compartment Depth
0.75"
Compartment Height
10"
Height
11"
Details
Material
Neoprene
Color
Black
Style
Sleeve
Product Type
Carrying Case
Compatibility
Apple - 15.4" MacBook Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.