Zoro Homepage

Sumo - Macbook 15" Nylon Sleev, ME-SUMO88523

  • Mfr # ME-SUMO88523

  • Zoro # G7171824


product price: $29.69
/ea

Key Features

Material
Ballistic Nylon
Width
16.5 in
Depth
1.9 in
Weight
10.56 oz
Features
No Fuss, No Muss. Simple laptop protection, Padded corduroy computer compartment, Unique quilted design, Velcro Closure, Printed Liner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME-SUMO88523
Zoro #
G7171824
UPC #
185230000195
Country of Origin
China

Dimensions

Width
16.5 in
Depth
1.9 in
Height
11.5 in
Compartment Height
10-1/2 in
Compartment Width
15 in
Compartment Depth
1-1/4 in
Maximum Screen Size Supported
15.4 in

Details

Item
15" MacBook Pro Sleeve
Color
Pink
Material
Ballistic Nylon
Weight
10.56 oz
Features
No Fuss, No Muss. Simple laptop protection, Padded corduroy computer compartment, Unique quilted design, Velcro Closure, Printed Liner
Application
Notebook
Type
Carrying Case
Body Style
Sleeve
Compatible With
Apple - 15.4" MacBook Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.