Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sumo Travel Duffel - Red W/Whi, ME-SUMO22D76S

  • Mfr # ME-SUMO22D76S

  • Zoro # G6472138


product price: $47.69
/ea

Key Features

Color
White, Red
Material
Ballistic Nylon
Width
13.8 in
Height
8-1/2 in
Depth
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ME-SUMO22D76S
Zoro #
G6472138
UPC #
871981005861
Country of Origin
China

Dimensions

Width
13.8 in
Height
8-1/2 in
Depth
7-1/2 in

Details

Item
Duffel/Handbag
Color
White, Red
Material
Ballistic Nylon
Application
Multipurpose
Features
Interior Pockets For Wallet, Pens, Phone, Unique Quilted Design, Exterior Hidden Zipper Pocket, Printed Liner, Accent Color White, Accent Material Faux Leather, Soft Leather Shoulder Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.