
Techstyle Portf
Mfr # MEVSC2
Zoro # G7172278
product price: $35.15
/eaKey Features
Color
Charcoal, Black
Material
Ethylene Vinyl Acetate (EVA)
Width
12.3 in
Depth
2 in
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEVSC2
Zoro #
G7172278
UPC #
871981002051
Country of Origin
China
Dimensions
Width
12.3 in
Depth
2 in
Height
17.5 in
Maximum Screen Size Supported
15.4 in
Details
Item
TechStyle Portfolio 2.0
Color
Charcoal, Black
Material
Ethylene Vinyl Acetate (EVA)
Application
Notebook
Includes
TechStyle Portfolio 2.0, Mesh pouch
Type
Carrying Case
Body Style
Portfolio
Compatible With
Notebooks - 15.4" Screen
Features
Computer portfolio, Interior sleeve for files, Fits in any overhead or under any seat
Accessibility
Clamshell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.