
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MESFEBHL
Zoro #
G7169417
UPC #
871981000286
Country of Origin
China
Dimensions
Width
17 in
Depth
5 in
Height
13.5 in
Maximum Screen Size Supported
16 in
Compartment Height
11.2 in
Compartment Depth
2 in
Compartment Width
15-1/2 in
Details
Item
ScanFast Herringbone Element Briefcase - Large
Color
White, Black
Material
Koskin
Features
Adjustable Shoulder Strap, Document Storage, Zippered Pocket, Padded Shoulder Strap, Tablet Pocket, Padded Interior, TSA-Friendly, Accessory Pocket, Multiple Compartment; Checkpoint Friendly
Body Style
Briefcase
Weight
3.60 lbs
Standards
TSA
Type
Carrying Case
Application
Tablet, Notebook, Ultrabook, Magazine, File, Accessories, Document
Includes
ScanFast Herringbone Element Briefcase- Large, Shoulder Strap
Carrying Options
Shoulder Strap
Printed Design
Herringbone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.