Zoro Homepage

Ultra Techstyle

  • Mfr # MEVUC2

  • Zoro # G7172612


product price: $59.99
/ea

Key Features

Color
Black, Platinum
Material
Ethylene Vinyl Acetate (EVA)
Width
14.5 in
Depth
4.5 in
Features
Padded computer compartment, Fits in any overhead or under any seat, Interior Pockets for CDs, PDA or phone, Dedicated file section, Additional zippered section for accessories, Non-slip ergonomic shoulder strap, Secure metal fittings; Accessory Pocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEVUC2
Zoro #
G7172612
UPC #
871981002075
Country of Origin
China

Dimensions

Width
14.5 in
Depth
4.5 in
Height
17.5 in
Minimum Screen Size Supported
16 in
Compartment Width
11 in
Compartment Height
16-1/2 in
Compartment Depth
3-1/2 in
Maximum Screen Size Supported
17 in

Details

Item
Ultra TechStyle Portfolio 2.0
Color
Black, Platinum
Material
Ethylene Vinyl Acetate (EVA)
Features
Padded computer compartment, Fits in any overhead or under any seat, Interior Pockets for CDs, PDA or phone, Dedicated file section, Additional zippered section for accessories, Non-slip ergonomic shoulder strap, Secure metal fittings; Accessory Pocket
Includes
Mesh pouch, Ultra TechStyle 2.0
Application
Notebook
Closure Type
Zipper
Body Style
Portfolio
Type
Carrying Case
Compatible With
Apple - MacBook Pro
Accessibility
Top Loading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.