Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobile Ops Mobile Ops Unbreakable Recycled Clipboard GREEN (61626) 61626

Mobile Ops Unbreakable Recycled Clipboard GREEN (61626) (Discontinued)

  • Mfr # 61626
  • Zoro # G003897192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61626
Zoro #
G003897192
UPC #
50085288616261
Country of Origin
China

Details

Item
Clipboard
Color
Green
Clip Type
Wire Clip
Features
Hanging Hole
Basic Material - Clipboards
Metal
Board Material
Polypropylene
Sheet Standard
Letter

Description

Features
  • Ideal for warehouses, classrooms, outdoors and everyday office use.
  • Durable polypropylene board that will last a lifetime.
  • Holds letter-size papers with high-friction rubber grips.
  • Convenient pocket on back for business card.
  • Retractable hanging hole.
Specification
  • Global Product Type - Clipboards-Standard
  • Holds Paper Size - 8 1/2 x 11
  • Clipboard Material - Plastic
  • Clip Capacity - 1/4 in.
  • Color - Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.