Shop MOBILE OPS
See all product information
Create Account
Unbreakable Quick Reference Clipboard with Dry Eraseable Transparent Protective Cover, Clear
- Mfr # TA1611
- Zoro # G723723719
product price:Â
$
18.59
/ea
Key Features
Includes
1 clipboard
Material
Plastic
Color
Transparent
Size
9 in x 12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TA1611
- Zoro #
- G723723719
- UPC #
- 085288616112
- Country of Origin
- China
Dimensions
- Size
- 9 in x 12 in
Details
- Includes
- 1 clipboard
- Material
- Plastic
- Color
- Transparent
Description
Perfect for use in the classroom, home, warehouse or on the construction site, this transparent, dry erasable clipboard has a strong metal sting clip for securing documents. You can even hang it up for quick reference. The clipboard is slightly larger than letter size. Insert your information between the clear panels of this "see thru" clipboard and you will be able to trace for handwriting practice or quick reference to whatever you need. It's wonderful for keeping documents clean and protecting them from the elements and wear. This item meets or exceeds RoHS compliance for lead, mercury, bromine, chrome and cadmium.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.