Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8IN1 USB C DONGL

  • Mfr # 104-1001P01

  • Zoro # G416128357


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Host Interface
USB Type C
Memory Card Supported
microSD, SD
Color
Gray
Device Supported
Desktop PC, Notebook
Number of USB 3.0 Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-1001P01
Zoro #
G416128357
UPC #
850001446099
Country of Origin
China

Details

Host Interface
USB Type C
Memory Card Supported
microSD, SD
Color
Gray
Device Supported
Desktop PC, Notebook
Number of USB 3.0 Ports
2
Number of HDMI Ports
1
Memory Card Reader
Yes
Number of USB 2.0 Ports
1
Network (RJ-45)
Yes
Connectivity Technology
Wired
HDMI
Yes
Item
Docking Station
Number of RJ-45 Ports
1
USB Type-A
Yes
Ethernet Technology
Ethernet
Supported Resolutions
3840 x 2160
USB Type-C
Yes
Screen Mode Supported
4K
USB Type-C Detail
USB-C support max 100w (20v5a) PD charging, or 5G data transfer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.