
Duex Plus DS
Mfr # 1011006P04
Zoro # G212432931
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Screen Size
13 in
Features
Eye-Care, Low Blue Light
Panel Technology
In-plane Switching (IPS) Technology
Color
Black
USB Type-C
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1011006P04
Zoro #
G212432931
UPC #
810130760114
Country of Origin
China
Dimensions
Screen Size
13 in
Details
Item
LCD Monitor
Features
Eye-Care, Low Blue Light
Panel Technology
In-plane Switching (IPS) Technology
Color
Black
USB Type-C
Yes
Number of USB Ports
1
Includes
(1) Mobile Pixels USB C-Cable, USB C Adapter, 8 x Nano-Adhesive Tape, (4) Magnetic Adhesive, Quick Start Guide
Number of Screens
1
Number of USB Type-C Ports
1
USB
Yes
Description
Mobile Pixels Duex Plus DS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.