Fold 16" Class Full HD LCD Monitor - 16:9 - 15.6" Viewable - 1920 x 1080
- Mfr # 1011010P01
- Zoro # G012433381
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Screen Size
16 in
Max. Resolution
1920 x 1080
Aspect Ratio
16:9
Features
Dual Monitor Support, Plug & Play
Screen Mode
Full HD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1011010P01
- Zoro #
- G012433381
- UPC #
- 850001446921
- Country of Origin
- China
Dimensions
- Screen Size
- 16 in
Details
- Max. Resolution
- 1920 x 1080
- Aspect Ratio
- 16:9
- Features
- Dual Monitor Support, Plug & Play
- Item
- LCD Monitor
- Screen Mode
- Full HD
- Number of Screens
- 1
Description
Mobile Pixels Fold 15.6 LCD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.