Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GEMINOS FHD

  • Mfr # 116-1001P01

  • Zoro # G216061526


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Total Number of USB Type-C Ports
2
Brightness
250 Nit
Total Number of HDMI Ports
2
Vertical Viewing Angle
89°
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116-1001P01
Zoro #
G216061526
UPC #
850001446884
Country of Origin
China

Dimensions

Viewable Screen Size
24"
Width
22"
Depth
4"
Height
20"
Screen Size Class
24"

Details

Total Number of USB Type-C Ports
2
Brightness
250 Nit
Total Number of HDMI Ports
2
Vertical Viewing Angle
89°
Aspect Ratio
16:9
Package Contents
Geminos Widescreen LCD Monitor, 1 x Instruction manual, 2 x HDMI cable, 2 x USB-C cable , 1 x USB-C cable with USB adapter, Power supply
Number of Speakers
2
Standard Refresh Rate
60 Hz
HDMI Inputs
2
Microphone
Yes
HDMI
Yes
Horizontal Viewing Angle
89°
Max. Resolution
1920 x 1080
Native Contrast Ratio
1,000:1
USB Type-C
Yes
Pixel Pitch
0.27600 mm x 0.27600 mm
Webcam
Yes
Number of Screens
2
Speakers
Yes
Stand Adjustments
Height, Pivot
Native Resolution
1920 x 1080
USB
Yes
Pixel Per Inch (PPI)
91
Panel Technology
In-plane Switching (IPS) Technology
Color Gamut
97% sRGB
Operating Power Consumption
100 W
Features
Frameless Bezel, Ergonomic Design, Dual Monitor Support, Anti-glare
Number of USB Ports
4
Built-in Devices
USB Hub
Product Type
LCD Monitor
Screen Mode
Full HD
Adjustable Stand
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.