Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GEMINOS X QHD

  • Mfr # 116-1001P02

  • Zoro # G916061482


product price: $1,042.99
/ea
Free Shipping & Returns

Key Features

Total Number of USB Type-C Ports
2
Number of USB Ports
4
Viewable Screen Size
24"
Network (RJ-45)
Yes
Webcam
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116-1001P02
Zoro #
G916061482
UPC #
850001446891
Country of Origin
China

Dimensions

Viewable Screen Size
24"
Screen Size Class
24"

Details

Total Number of USB Type-C Ports
2
Number of USB Ports
4
Network (RJ-45)
Yes
Webcam
Yes
Stand Adjustments
Height, Pivot
Number of Speakers
2
Native Contrast Ratio
1,000:1
Screen Mode
WQHD
Native Resolution
2560 x 1440
USB Type-C (Power Delivery)
100 W
Panel Technology
In-plane Switching (IPS) Technology
Response Time
14 ms
HDMI Inputs
2
USB
Yes
Microphone
Yes
Built-in Devices
USB Hub
USB Type-C
Yes
Color Gamut
99% sRGB
HDMI
Yes
Adjustable Stand
Yes
Color Supported
262,000 Colors
Standard Refresh Rate
60 Hz
Features
sRGB, Ergonomic Design, Plug & Play, Anti-glare, Dual Monitor Support, Frameless Bezel
Aspect Ratio
16:9
Product Type
LCD Touchscreen Monitor
Brightness
300 Nit
Package Contents
Geminos X LCD Touchscreen Monitor, 1 x Instruction manual, 2 x HDMI cable, 2 x USB-C cable , 1 x USB-C cable with USB adapter, Power supply
Maximum Power Consumption
35 W
Total Number of HDMI Ports
2
Max. Resolution
2560 x 1440
Speakers
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.