Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glance 15.6 Monitor

  • Mfr # 101-1009P01

  • Zoro # G416480356


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Number of Speakers
2
Screen Mode
Full HD
Standard Refresh Rate
60 Hz
Total Number of USB Type-C Ports
2
Max. Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-1009P01
Zoro #
G416480356
UPC #
850001446563
Country of Origin
China

Dimensions

Depth
0.2"
Viewable Screen Size
15.6"
Width
14.3"
Height
9.3"
Screen Size Class
16"

Details

Number of Speakers
2
Screen Mode
Full HD
Standard Refresh Rate
60 Hz
Total Number of USB Type-C Ports
2
Max. Resolution
1920 x 1080
USB
Yes
Number of Screens
1
Aspect Ratio
16:9
Product Type
LCD Monitor
Features
Plug & Play, Landscape/Portrait Viewable, Dual Monitor Support
Speakers
Yes
Native Resolution
1920 x 1080
Number of USB Ports
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.