Laptop/Monitor Riser - Desktop - Plastic, Metal, Aluminum
- Mfr # 1141002P01
- Zoro # G312434156
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum, Metal, Plastic
Mounting
Desktop
Features
HDMI Port, Drawer, Stereo Jack, USB Hub
Application
Notebook, Monitor
Product Material
Metal, Aluminum, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1141002P01
- Zoro #
- G312434156
- UPC #
- 850001446754
- Country of Origin
- China
- Material
- Aluminum, Metal, Plastic
- Mounting
- Desktop
- Features
- HDMI Port, Drawer, Stereo Jack, USB Hub
- Item
- Monitor Riser
- Application
- Notebook, Monitor
- Product Material
- Metal, Aluminum, Plastic
Description
Mobile Pixels Laptop Riser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.