Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIXCASE PRTBL ENTERTAINMENTSYS

  • Mfr # 121-1001P01

  • Zoro # G516010026


product price: $1,543.99
/ea
Free Shipping & Returns

Key Features

Aspect Ratio
16:9
Depth
4.5"
Height
16.5"
Number of Microphones
4
Operating System Installed
Android 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121-1001P01
Zoro #
G516010026
UPC #
810130760695
Country of Origin
China

Dimensions

Depth
4.5"
Height
16.5"
Viewable Screen Size
27"
Width
26.3"
Screen Size Class
27"

Details

Aspect Ratio
16:9
Number of Microphones
4
Operating System Installed
Android 13
Battery Capacity
6800
Brightness
450 Nit
Native Resolution
1920 x 1080
HDMI
Yes
Native Contrast Ratio
1,000:1
Response Time Details
6 ms GTG
Connectivity Technology
Wireless
Response Time
6 ms
Speakers
Yes
Stand Adjustments
Pivot
Panel Technology
In-plane Switching (IPS) Technology
Number of Simultaneous Touchpoints
10
Number of Speakers
2
Product Type
LCD Touchscreen Monitor
Number of USB Ports
3
Multi-touch Screen
Yes
Features
Noise Reduction
Screen Mode
Full HD
Max. Resolution
1920 x 1080
USB Type-C
Yes
USB
Yes
Total Number of HDMI Ports
1
Total Number of USB Type-C Ports
2
Microphone
Yes
Screen Refresh Rate
60 Hz
Touchscreen Technology
Capacitive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.