This item is Discontinued.

This item is Discontinued.
Trio Max Tri-screen 2.0 Dual 14.1 Portable Laptop Monitor, FHD IPS Triple Monitor with (Discontinued)
Mfr #
101-1004P04
Zoro #
G416480318
UPC # 810130760060
Country of Origin China
Category Computer Monitors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
101-1004P04
Zoro #
G416480318
UPC #
810130760060
Country of Origin
China
Dimensions
Width
14.1"
Screen Size Class
14"
Depth
1"
Viewable Screen Size
14.1"
Height
9.5"
Details
Max. Resolution
1920 x 1080
Features
Anti-glare, Ergonomic Design, MultiScreen, Plug & Play, Landscape/Portrait Viewable, Low Blue Light, Eye-Care
Total Number of USB Type-C Ports
2
Standard Refresh Rate
60 Hz
Operating Power Consumption
4.50 W
Brightness
250 Nit
Package Contents
TRIO Max Widescreen LCD Monitor 2 x USB C Cables 4 x Laptop Magnets 1 x User Manual
Native Resolution
1920 x 1080
Product Type
LCD Monitor
Aspect Ratio
16:9
Panel Technology
In-plane Switching (IPS) Technology
Color
Black
Screen Mode
Full HD
USB Type-C
Yes
Number of Screens
1
USB
Yes
Number of USB Ports
2
Description
Trio Max Tri-screen 2.0 Dual 14.1 Portable Laptop Monitor, FHD IPS Triple Monitor with Built-in Kickstand, Type C/USB connection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.