This item is Discontinued.

This item is Discontinued.
Trio Tri-screen 2.0 Dual 13.3 Portable Laptop Monitor, FHD IPS Triple Monitor with (Discontinued)
Mfr #
101-1003P04
Zoro #
G416423728
UPC # 810131000000
Country of Origin China
Category Computer Monitors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
101-1003P04
Zoro #
G416423728
UPC #
810131000000
Country of Origin
China
Dimensions
Width
13.3 in
Depth
0.9"
Viewable Screen Size
13.3"
Height
9.1"
Screen Size Class
13"
Details
Max. Resolution
1,920 x 1,080
Aspect Ratio
16:9
Product Type
LCD Monitor
Number of USB Ports
2
Brightness
250 Nit
Package Contents
TRIO Widescreen LCD Monitor 2 x USB C Cables 4 x Laptop Magnets 1 x User Manual
Total Number of USB Type-C Ports
2
USB Type-C
Yes
USB
Yes
Screen Mode
Full HD
Native Resolution
1920 x 1080
Color
Black
Operating Power Consumption
4.50 W
Number of Screens
1
Panel Technology
In-plane Switching (IPS) Technology
Features
Ergonomic Design, Plug & Play, Anti-glare, Low Blue Light, Eye-Care, MultiScreen, Landscape/Portrait Viewable
Standard Refresh Rate
60 Hz
Description
Trio Tri-screen 2.0 Dual 13.3 Portable Laptop Monitor, FHD IPS Triple Monitor with Built-in Kickstand, Type C/USB connection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.