
USB C TO HDMI ADAPTER
Mfr # 104-1002P01
Zoro # G416558529
product price: $38.89
/eaKey Features
End 1 Connection Type
USB Type C - Male
Product Material
Metal, Aluminum, Plastic
Connector on Second End Details
1 x HDMI Digital Audio/Video - Female
Connector on First End Details
1 x USB Type C - Male
Features
Tangle-free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104-1002P01
Zoro #
G416558529
UPC #
850001446105
Country of Origin
China
Details
End 1 Connection Type
USB Type C - Male
Item
A/V Adapter
Product Material
Metal, Aluminum, Plastic
Connector on Second End Details
1 x HDMI Digital Audio/Video - Female
Connector on First End Details
1 x USB Type C - Male
Features
Tangle-free
Maximum Resolution Supported
3840 x 2160
End 2 Connection Type
HDMI Digital Audio/Video - Female
Adapter Type
HDMI/USB-C
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.