
USB CABLE WITH TYPE A ADAPTER
Mfr # 100-1004P03
Zoro # G616423078
product price: $26.55
/eaKey Features
Connector on First End Details
1 x USB 2.0 Type A, 1 x USB 2.0 Type C
Data Transfer Speed
5-Gbit/s
End 2 Connection Type
USB 2.0 Type C
End 1 Connection Type
USB 2.0 Type C, USB 2.0 Type A
Features
Angled Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-1004P03
Zoro #
G616423078
UPC #
850001000000
Country of Origin
China
Details
Item
Data Transfer Cable
Connector on First End Details
1 x USB 2.0 Type A, 1 x USB 2.0 Type C
Data Transfer Speed
5-Gbit/s
End 2 Connection Type
USB 2.0 Type C
End 1 Connection Type
USB 2.0 Type C, USB 2.0 Type A
Features
Angled Connector
Connector on Second End Details
1 x USB 2.0 Type C
Device Supported
Notebook
Product Material
Metal, Plastic
Cable Type
USB/USB-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.