Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobile Shop Capacity Tool Utility Cart, 8 Drawer, Black, Steel, 21 in W x 40 in D x 40 in H MS-CAPACITY-EMTY

Capacity Tool Utility Cart, 8 Drawer, Black, Steel, 21 in W x 40 in D x 40 in H (Discontinued)

  • Mfr # MS-CAPACITY-EMTY
  • Zoro # G7915209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-CAPACITY-EMTY
Zoro #
G7915209
UPC #
-
Country of Origin
United States

Dimensions

Width
21 in
Depth
40 in
Height
40 in
Caster Size
6 in x 3 in
Caster Width
2 in
Overall Height
44 in
Overall Width
21 in
Overall Depth
40 in
Handle Width
14 1/2 in
Caster Diameter
6 in
Handle Length
16 in
Overall Dimensions
21 in x 40 in x 44 in

Details

Item
Tool Utility Cart
Number of Drawers
8
Color
Black
Material
Steel
Includes
(8) Lockable Drawers, Mobile Shop's MS-CTB Empty Tool Bag and Vise, Vacuum
Features
Customizable to Almost Any Application, Lockable 8 Drawer Storage, Tool Cart isIdeal for Manufacturing Facilities
Handles
Adjustable Height Plastic
Load Rating
1500 lb
Drawer Capacity
60 lb
Gauge
Bottom: 18, Side: 18, Drawers: 20
Configuration
(1) 23 in W x 40 in D x 44 in H
Drawer Slides
Ball Bearing, Full Extension
Storage Capacity
6,240 cu in
Caster Wheel Material
Rubber
Finish
Powder Coated
Series
Capacity
Locking System
Padlockable
Number of Shelves
0
Work Surface Material
Laminate
Caster Type
(2) Fixed, (2) Swivel with Lock
Tool Storage Type Included
Rolling Cabinet
Drawer Color
Black
Caster Material
Polyurethane
Includes Tools
Yes
Drawer Gauge
20 ga
Body Finish
Matte
Includes Cabinet Top Liner
No
Total Storage Capacity
6,240 cu in
Includes Drawer Liners
No
Number of Cabinets
0
Drawer Finish
Gloss
Body Color
Black
Lid Style
No Lid
Caster Tread Material
Polyurethane
Number of Keys Included
0
Body Material
Plastic, Steel
Drawer Slide Features
Fully Extending
Drawer Material
ABS
Drawer Slide Type
Ball Bearing
Part of a Modular System
No
Body Gauge
18 ga
Drawer Pull Type
Molded
Smallest Maximum Drawer Load Capacity
0 lb
Total Load Capacity
1,500 lb
Caster Brake Type
Swivel with Lock
Largest Maximum Drawer Load Capacity
80 lb
Handle Grip Style
Adjustable Height Plastic
Finish/Color
Powder Coated Black
Body Finish/Color
Matte Black
Duty Rating
Light Duty
Body Color/Finish
Matte Black

Description

Tool Utility Cart, Capacity Series, Width 21 in, Depth 40 in, Height 40 in, Number of Drawers 8, Color Black, Drawer Color Black, Drawer Capacity 60 lb, Drawer Slides Ball Bearing, Full Extension, Finish Powder Coated, Storage Capacity 6,240 cu in, Load Rating 1500 lb, Caster Size 6 in x 3 in, Number of Shelves 0, Material Steel, Gauge Bottom: 18, Side: 18, Drawers: 20, Work Surface Material Laminate, Caster Wheel Material Rubber, Caster Type (2) Fixed, (2) Swivel with Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.