Zoro Homepage

Base HT Engineering Cart with Complete Tool Bag

  • Mfr # MS-CEC-B

  • Zoro # G9001194


product price: $3,489.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Includes
(1) 1 1/2" - 1 1/4" Slip Joint Washer, (1) 1 1/2" Slip Joint Nut, (1) 1 1/4" Slip Joint Nut, (1) 1 1/4" Slip Joint Washer, (1) All Purpose Plastic Pipe Cement, (1) Dual Thread Aerator, (1) Hose Washer, (1) Pipe Joint compound, (1) Plumbers grease, (1) Plumbers Putty, Plumbers Sand Cloth, Steel Wool, (1) Teflon Tape, (1) Toilet tissue roller, (1) Water Stop for Soldering, (2) Sanding Sponges, Battery Powered Drill, Cable Tie, Cutting Oil, Dust Mask, Epoxy Glue, Epoxy Putty, Galvanized Bailing Wire, Glue Mixing Cup, Goof Off, Hangar Strap, Masons String, Mesh Drywall Tape, Plastic Shim, Polyurethane Wood Glue, Popsicle Stick, Rubber Gloves, Shoe Covers, Spackling, Super Glue, Threadlocker, Trash Bag, Wallpaper Seam Glue
SAE or Metric
Metric, SAE
Features
Maximum Maneuverability, More Than 140 Professional Quality Tools, Portability, Quickly Breaks Down
Number of Measuring Tools
3
Deburring and Finishing Tools Included
Fine Sanding Block, Medium Sanding Block, Steel Wool, Abrasive Sanding Cloth, Triangle File, 10 in Round File, Metal File: Round/Flat, Wood File: Flat/Round,
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-CEC-B
Zoro #
G9001194
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Depth
28 in
Overall Width
20 in
Overall Height
40 in

Details

Item
Tool Cart, Base
Number of Pieces
1,154
Includes
(1) 1 1/2" - 1 1/4" Slip Joint Washer, (1) 1 1/2" Slip Joint Nut, (1) 1 1/4" Slip Joint Nut, (1) 1 1/4" Slip Joint Washer, (1) All Purpose Plastic Pipe Cement, (1) Dual Thread Aerator, (1) Hose Washer, (1) Pipe Joint compound, (1) Plumbers grease, (1) Plumbers Putty, Plumbers Sand Cloth, Steel Wool, (1) Teflon Tape, (1) Toilet tissue roller, (1) Water Stop for Soldering, (2) Sanding Sponges, Battery Powered Drill, Cable Tie, Cutting Oil, Dust Mask, Epoxy Glue, Epoxy Putty, Galvanized Bailing Wire, Glue Mixing Cup, Goof Off, Hangar Strap, Masons String, Mesh Drywall Tape, Plastic Shim, Polyurethane Wood Glue, Popsicle Stick, Rubber Gloves, Shoe Covers, Spackling, Super Glue, Threadlocker, Trash Bag, Wallpaper Seam Glue
SAE or Metric
Metric, SAE
Features
Maximum Maneuverability, More Than 140 Professional Quality Tools, Portability, Quickly Breaks Down
Number of Measuring Tools
3
Deburring and Finishing Tools Included
Fine Sanding Block, Medium Sanding Block, Steel Wool, Abrasive Sanding Cloth, Triangle File, 10 in Round File, Metal File: Round/Flat, Wood File: Flat/Round,
Number of Pliers
5
Measuring Tools Included
18" Level, Pencil Compass, Ruler, Speed Square
Drilling, Extracting, and Tapping Tools
Drill Bits: Metal 1/16 -1/2", 1/4" x 12, Masonry: 1/8" -1/2", 1/2" x 12, Wood: 3/8"-1-1/4", 1/2" x 16", Wood Drill Bits: 1/16", 5/64", 5/64", 3/32", 7/64", 1/8", 9/16", 5/32", 11/64", 3/16", 1/2", 3/8", 5/16", 1/4", 15/64", 7/32",13/64", Rotary Masonry Drill bit: 1/8", 5/32", 3/16", 5/16", 3/8", 1/2"
Number of Sockets/Accs.
24
Number of Awls and Scribers
1
Powered Tools Included
20V Hammer Drill Cordless
Electrical and Telecomm Tools Included
Testers: Outlet, Voltage and Continuity, Multimeter
Number of Wrenches
33
Hex and Torx Keys Included
Metric: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Number of Cutting Tools
7
Number of Miscellaneous Tools
36
Nonsparking
No
No. of Putty Knives and Scrapers Included
4
Number of Drilling, Extracting, and Tapping Tools
27
Consumable Parts Included
(10) Glue Mixing Stick and Cup, (12) Water Stop Pellets, (2) 1-1/2 in Tail Piece Washer, (2) Med-Steel Wool, (2) Pencils, (2) Shoe Covers, (2) Super Glue, (2) Trash Bags, (20) Cable Ties, (3) 1/2 in Eye Screws, (3) Dust Masks, (4) Hose Washers, (4) Rubber Gloves, (6) Corner Braces and Mending Plates, 1/4 in Toilet Bolt, 2 oz Spackling, Epoxy Glue and Putty, 3-in-1 Oil, 4 ft Hanger Strap, 50 ft Bailing Wire, 6 ft 12 ga Wire-Red, Aerator, Antibiotic Ointment, Bandages, Batteries: (2) AA, 9 V, (3) AAA, Blades: (2) Hacksaw, (2) Coping Saw, Bolts: (12) 1/4 in and 3/16 in x 1 in and 2 in, Camera, Coax 2-Way Splitter, Concrete Screws: (16) 1/4 in x 1-1/4 in to 2-3/4 in, Cutting Oil, Drywall Anchors: (8) #8, Drywall Tape, Electric Grease, Electrical Tape, Exterior Screws: (195) 1 in to 4 in, Fender Washer: (8) #10 and 1/4 in, Finish Nail: (20) 6d, (15) 10d, Fitting Brush: 1/2 in ID, 1/2 in OD, Flux, Flux Brush, Galvanized Nail: (65) 6d-16d, Goof-Off, Hand Wipes, Hose Clamps: (6) 3/8 in to 1-1/2 in, Knob Screw: (8) #8-32 x 1-1/4 in and 2 in, Marker, Note Pad, Nut: (3) 3/16 in, (3) 1/4 in, Pen, Pipe Joint Compound, Pipe Strap: (3) 1/2 in, (3) 3/4 in, Plastic Pipe Cement, Plumbers Grease, Plumbers Putty, Polyurethane Glue, PTFE Tape, Pull Switch, Reciprocating Saw Blades: Wood 6 in, 8 in, Metal 6 in, 8 in, Drywall 6 in, Roofing Nail: (25) 1-1/2 in, Sanding Sponge: Fine and Medium/Coarse, Self-Drilling Truss Head Screw: (85) #8 x 1/2 in to 1-5/8 in, Slip Joint Nut (2) 1-1/4 in, (2) 1-1/2 in, (2) 1-1/2 in to 1-1/4 in, SM Screw: (10) #10 x 3/4 in, Solder, Staples, Staples: (25) Wire, (15) Cable, String, Tape: Duct and Painters, Thread Locker, Toilet Tissue Roller, Tool Marker, Touch-Up Marker and Stick, Truss Head Screw: (55) #8 x 1/2 in and 3/4 in, Wallpaper Seam Glue, WD-40, Wire Connector: (3) 3/8 in and 3/4 in, Wire Nuts: (55) XS-Large
Screwdrivers Included
Phillips: #3 x 6 in, Slotted 5/16 x 6 in, Slotted: 3/16 x 8 in
Wrenches Included
(1) Pipe Wrenches, (2) Adjustable Wrenches, (8) Combination Wrenches
Miscellaneous Tools Included
(1) Hammer Drill, (1) Inspection Mirror, (1) Magnetic Pick-Up, (1) Masonry Drill Bit Set, (1) Metal Drill Bit, (1) Metal Drill Bit Set, (1) Metal File, (1) Pick Tool, (1) Scraper, (1) Triangle File, (1) Tweezers, (1) Wood Drill Bit, (1) Wood Drill Bit Roll Up, (1) Wood Drill Bit Set, (1) Wood File, (2) Masonry Drill Bits, (2) Putty Knives, (2) Round Files, (4) Self-Drilling Truss Head Screws, (8) Brushes, 18" Level, Pencil Compass, Ruler, Speed Square
Tool Families Included
Cutting Tools, Electrical and Telecom Tools, Miscellaneous Tools, Pliers
Number of Brushes
6
Number of Screwdrivers
3
Number of Electrical and Telecomm Tools
3
Number of Lights
1
Number of Deburring and Finishing Tools
8
Prybars and Pullers Included
Prybar: 15 in
Soldering and Welding Tools Included
Self Lighting Swivel Head Torch
Cutting Tools Included
(1) Speciatly Cutting Tool, (2) Pipe Cutter, (4) Hand Saws
Number of Prybars and Pullers
1
Tool Storage Type Included
Cart
Number of Powered Tools
1
Drilling, Extracting, and Tapping Tools Included
Drill Bits: Metal 1/16 -1/2 in, 1/4 in x 12, Masonry: 1/8 in -1/2 in, 1/2 in x 12, Wood: 3/8 in -1-1/4 in, 1/2 in x 16 in, Wood Drill Bits: 1/16 in, 5/64 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/16 in, 5/32 in, 11/64 in, 3/16 in, 1/2 in, 3/8 in, 5/16 in, 1/4 in, 15/64 in, 7/32 in,13/64 in, Rotary Masonry Drill bit: 1/8 in, 5/32 in, 3/16 in, 5/16 in, 3/8 in, 1/2 in
Number of Hex and Torx Keys
9
Standards
Federal Trade Commission, Made in the USA label
Striking Tools Included
Wood Chisel: 1 in, Concrete Chisel: 3/4 in, Awl, Center Punch: 1/8 in, Pin Punch, Pry Bar: 13 in
Tool Kit Product Grouping
Tool Kits
3/8 In. Drive Sockets/Accs. Included
Metric Set with Rack: 8, 9, 10, 11, 12, 13, 14, 15, 17, 19mm, Deep-Well Socket Set with Rack: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 , 13/16 in, Socket Extension: 6 in
Number of Soldering and Welding Tools
1
Primary Application
Preventative Maintenance
Number of Striking Tools
6
Lights Included
Headlamp Flashlight LED
Pliers Included
(1) Lineman's Plier, (2) Locking Pliers, (2) Specialty Pliers
Brushes Included
1 1/2 in Cut Paint Brush, Cleaning Brush, Flux Brush, ID Fitting Brush, Large Wire Brush, OD Fitting Brush
Putty Knives and Scrapers Included
1-1/2 in Putty Knife, 3 in Adhesive Spreader, 3 in Putty Knife, 8 in Mud Knife
Number of Consumable Parts
980
Awls and Scribers Included
Awl
Tool Storage Included
Yes
Sub-Category
Tool Cart
Measurement Type
Metric/SAE
Number of Electrical and Telecom Tools
3
Number of Sockets, Drive Tools, and Accessories
47
Sockets, Drive Tools, and Accessories Included
(1) Drive Tool, (1) Socket Bit, (37) Sockets, (8) Accessories
Tool Storage Type
Tool Cart
Screwdrivers, Keys, and Bits Included
(1) Bit Holder, (1) Nut Driver Bits, (13) Torx Keys, (2) Multi-Bit Screwdrivers, (2) Phillips Screwdrivers, (34) Hex Keys, (4) Specialty Screwdrivers, (7) Nut Drivers
Number of Striking and Struck Tools
6
Number of Drawers
0
Electrical and Telecom Tools Included
(1) Voltage Sensor, (1) Voltage Tester, (1) Wire Strippers
Number of Screwdrivers, Keys, and Bits
64
Striking and Struck Tools Included
(2) Chisel, (1) Hammer, (1) Punch, (2) Pry Bars

Description

Tool Cart, Base, Overall Width 20 in, Overall Depth 28 in, Overall Height 40 in, Number of Drawers 0, Number of Pieces 1,154, Tool Families Included Cutting Tools, Electrical and Telecom Tools, Miscellaneous Tools, Pliers, Cutting Tools Included (1) Speciatly Cutting Tool, (2) Pipe Cutter, (4) Hand Saws, Drive Size 3/8 in, Electrical and Telecom Tools Included (1) Voltage Sensor, (1) Voltage Tester, (1) Wire Strippers

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.