Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete H3O Cart with Vise & Complete Tool Bag, No Drill

  • Mfr # MS-H3O-ND

  • Zoro # G3036533


product price: $4,529.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Includes
Antibiotic Ointment, Bandage, Camera, Electrical Tape, Handiwipes, Lubricant #1, Lubricant #2, Marker, Note Pad, Pen, Pencil, Plumbers Sand Cloth, (2) Sanding Sponges, Staples, Steel Wool, Tool Marker, Touch Up Marker, Touch Up Stick, Cable Tie, Cutting Oil, Dust Mask, Epoxy Glue, Epoxy Putty, Galvanized Bailing Wire, Glue Mixing Cup, Goof Off, Hangar Strap, Masons String, Mesh Drywall Tape, Plastic Shim, Polyurethane Wood Glue, Popsicle Stick, Rubber Gloves, Shoe Covers, Spackling, Super Glue, Threadlocker, Trash Bag, Wallpaper Seam Glue
Features
Breaks Down into Four Manageable Pieces, Cover, Highly Transportable, Label Allowing for Instant Accountability, Professional Quality Tools, Sensing Alarm for Theft and Weather Protection
Number of Pieces
390
Primary Application
Preventative Maintenance
Tool Families Included
Cutting Tools, Pliers, Sockets and Accessories, Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-H3O-ND
Zoro #
G3036533
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in
Overall Length
36"
Overall Depth
38 in
Overall Width
26 in
Overall Height
43 in

Details

Item
Tool Cart, Complete/No Drill
Includes
Antibiotic Ointment, Bandage, Camera, Electrical Tape, Handiwipes, Lubricant #1, Lubricant #2, Marker, Note Pad, Pen, Pencil, Plumbers Sand Cloth, (2) Sanding Sponges, Staples, Steel Wool, Tool Marker, Touch Up Marker, Touch Up Stick, Cable Tie, Cutting Oil, Dust Mask, Epoxy Glue, Epoxy Putty, Galvanized Bailing Wire, Glue Mixing Cup, Goof Off, Hangar Strap, Masons String, Mesh Drywall Tape, Plastic Shim, Polyurethane Wood Glue, Popsicle Stick, Rubber Gloves, Shoe Covers, Spackling, Super Glue, Threadlocker, Trash Bag, Wallpaper Seam Glue
Features
Breaks Down into Four Manageable Pieces, Cover, Highly Transportable, Label Allowing for Instant Accountability, Professional Quality Tools, Sensing Alarm for Theft and Weather Protection
Number of Pieces
390
Primary Application
Preventative Maintenance
Tool Families Included
Cutting Tools, Pliers, Sockets and Accessories, Wrenches
Standards
ASTM D-4236, Federal Law, OSHA Hazard Communication Standard 29CFR 1910.1200
Tool Storage Included
Yes
SAE or Metric
Metric, SAE
Nonsparking
No
Number of Lights
2
Deburring and Finishing Tools Included
Wood File -Flat/Round,
Number of Measuring Tools
2
Brushes Included
Small Wire Brush, Tooth Brush
Tool Storage Type Included
Bag
Lights Included
Magnetic LED Mini Flashlight, Tripod LED Standard Size Flashlight
Striking Tools Included
Wood Chisel: 1/2 in, Mini Pry Bar: 6 in, Nail Set Punch: 3/32 in, Straight Claw Hammer
Number of Miscellaneous Tools
44
Number of Nut Drivers and Nutsetters
10
Number of Sockets/Accs.
29
Number of Awls and Scribers
1
Number of Electrical and Telecomm Tools
4
Measuring Tools Included
16 ft. Tape Measure
Recommended Tool Boxes
MS-CTB
Miscellaneous Tools Included
(1) Continuity Tester, (1) Electronic Temperature Probe, (1) Flux, (1) Inspection Mirror, (1) LED Headbank Flashlight, (1) Magnetic Pick-Up, (1) Magnetized LED Carry Light, (1) Masonry Drill Bit Set, (1) Metal Drill Bit, (1) Metal Drill Bit Set, (1) Metal File, (1) Mini LED Flashlight, (1) Pick Tool, (1) Scraper, (1) Self-Lighting Swivel Head Torch, (1) Solder, (1) Stanley Tripod LED Flashlight, (1) Tape Measure, (1) Torpedo Level, (1) Triangle File, (1) Tweezers, (1) Water Stop for Soldering, (1) Wood Drill Bit, (1) Wood Drill Bit Roll Up, (1) Wood Drill Bit Set, (1) Wood File, (2) Masonry Drill Bits, (2) Putty Knives, (2) Round Files, (4) Self-Drilling Truss Head Screws, (8) Brushes
Inspection and Retrieving Tools Included
Inspection Mirror, Magnetic Pick Up Tool
Putty Knives and Scrapers Included
1-1/2 in Putty Knife, 3 in Putty Knife, Razor Blade Scraper, Six in One Painters Tool
Awls and Scribers Included
Awl
3/8 In. Drive Sockets/Accs. Included
12-Point Universal SAE- 7/32, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 9/32 and 11/32 in
Number of Brushes
2
Drilling, Extracting, and Tapping Tools
Drill Bits: Wood: 3/8"-1-1/4", 1/2" x 16", Wood Drill Bits: 1/16", 5/64", 5/64", 3/32", 7/64", 1/8", 9/16", 5/32", 11/64", 3/16", 1/2", 3/8", 5/16", 1/4", 15/64", 7/32",13/64"
Screwdrivers Included
Multi-Bit Mini Slotted: 5/32, 1/8 in, Phillips: #0, #00, 13 in, Ratcheting Multi: PH-0, PH-1, PH-2, PH-3, Slotted: 3/16, 1/4 in, Robertson: 0, 1, 2, 3, Torx: T15, T20, T25, Magnetic Extension, Stubby: Phillips #2 and Slotted 1/4 in, Phillips: #3 x 6 in, Magnetic Nut Driver Bit Set: 1/4 in - 7/16 in, Socket Driver Bit: 3/8 in, Driver Bits Box: 3 in Bit Ext, 1 in x 1/4 in Hex To Sq. Bit, Phillips: 1 in, 2 in x #1, #2, #3, #2 Phillips/Slotted Combo, Slotted: 1 in x 3/16 in, 1/4 in, Robertson: 1 in, 2 x #0, #1, #2, #3, 1 in Torx: T10, T15, T20, T25
Number of Striking Tools
4
Number of Hex and Torx Keys
20
Number of Screwdrivers
22
Prybars and Pullers Included
Mini Prybar
Number of Consumable Parts
12
Electrical and Telecomm Tools Included
Laser Temperature Probe, Multimeter, Temp Probe, Voltage Sensor
Number of Prybars and Pullers
1
Tool Kit Product Grouping
Tool Kits
Number of Drilling, Extracting, and Tapping Tools
17
Nut Drivers and Nutsetters Included
Nut Driver Bit: 7/16 in, 3/8 in, 5/16 in, 1/4 in, 3/8 in, Socket Bit, 11 in 1 screwdriver with 3 nut drivers: 1/4 in,5/16 in,3/8 in
Number of Pliers
5
Wrenches Included
(1) Pipe Wrenches, (2) Adjustable Wrenches, (8) Combination Wrenches
Number of Deburring and Finishing Tools
1
Number of Cutting Tools
10
No. of Putty Knives and Scrapers Included
4
Consumable Parts Included
Antibiotic Ointment, Assorted Saw Blades, Bandages, Electrical Tape, Hand Wipes, Marker, Notepad, Pen, Pencil, Utility Knife Blades, WD-40 8, Zoom Spout Lubricating Oil
Hex and Torx Keys Included
SAE Hex: 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/8 in, 5/16 in, 7/32 in, 3/16 in, Metric Hex: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Drilling, Extracting, and Tapping Tools Included
Drill Bits: Wood: 3/8 in -1-1/4 in, 1/2 in x 16 in, Wood Drill Bits: 1/16 in, 5/64 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/16 in, 5/32 in, 11/64 in, 3/16 in, 1/2 in, 3/8 in, 5/16 in, 1/4 in, 15/64 in, 7/32 in,13/64 in
Number of Wrenches
33
Number of Inspection and Retrieving Tools
2
Pliers Included
(1) Lineman's Plier, (2) Locking Pliers, (2) Specialty Pliers
Cutting Tools Included
(1) Pipe Cutters, (3) Specialty Cutting Tools
Sub-Category
Tool Cart
Tool Storage Type
Tool Cart
Measurement Type
Metric/SAE
Sockets, Drive Tools, and Accessories Included
(1) Drive Tool, (1) Socket Bit, (37) Sockets, (8) Accessories
Number of Screwdrivers, Keys, and Bits
64
Screwdrivers, Keys, and Bits Included
(13) Torx Keys, (2) Multi-Bit Screwdrivers, (2) Phillips Screwdrivers, (34) Hex Keys, (5) Specialty Screwdrivers, (8) Nut Drivers
Tool Storage Material
Aluminum, Stainless Steel
Striking and Struck Tools Included
(2) Chisel, (1) Hammer, (1) Punch, (2) Pry Bars
Series
H3O
Electrical and Telecom Tools Included
(1) Outlet Tester, (1) Voltage Sensor, (1) Voltage Tester, (1) Wire Strippers
Number of Sockets, Drive Tools, and Accessories
47
Number of Drawers
5
Number of Electrical and Telecom Tools
4
Number of Striking and Struck Tools
6
Includes Casters
Yes
Locking System
Padlockable
Body Color
Black

Description

When you need to perform preventative maintenance, this Mobile Shop MS-H3O-ND Complete H3O Cart with Vise & Complete Tool Bag is the perfect solution. The cart comes with a complete tool bag and the most commonly needed tools. The bag has a wide mouth opening for easy access and an interior mesh pouch for small parts. It also features a durable fabric construction, double stitching and a metal frame support bar that prevents sagging when loaded with tools. The cart itself has six drawers of different sizes, which provide ample storage space for all your tools. The Mobile Shop MS-H3O is the complete package that offers everything you need to keep your shop in order.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.