Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete HT Engineering Cart with Complete Tool Bag, No Drill

  • Mfr # MS-CEC-ND

  • Zoro # G8531162


product price: $6,627.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Number of Pieces
390
Includes
Antibiotic Ointment, Bandage, Camera, Electrical Tape, Handiwipes, Lubricant #1, Lubricant #2, Marker, Note Pad, Pen, Pencil, Plumbers Sand Cloth, (2) Sanding Sponges, Staples, Steel Wool, Tool Marker, Touch Up Marker, Touch Up Stick, Cable Tie, Cutting Oil, Dust Mask, Epoxy Glue, Epoxy Putty, Galvanized Bailing Wire, Glue Mixing Cup, Goof Off, Hangar Strap, Masons String, Mesh Drywall Tape, Plastic Shim, Polyurethane Wood Glue, Popsicle Stick, Rubber Gloves, Shoe Covers, Spackling, Super Glue, Threadlocker, Trash Bag, Wallpaper Seam Glue
SAE or Metric
Metric, SAE
Features
Breaks Down into Four Manageable Pieces, Cover, Highly Transportable, Label Allowing for Instant Accountability, Professional Quality Tools, Sensing Alarm for Theft and Weather Protection
Number of Electrical and Telecomm Tools
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-CEC-ND
Zoro #
G8531162
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in
Overall Depth
28 in
Overall Height
40 in
Overall Width
20 in

Details

Item
Tool Cart, Complete/No Drill
Number of Pieces
390
Includes
Antibiotic Ointment, Bandage, Camera, Electrical Tape, Handiwipes, Lubricant #1, Lubricant #2, Marker, Note Pad, Pen, Pencil, Plumbers Sand Cloth, (2) Sanding Sponges, Staples, Steel Wool, Tool Marker, Touch Up Marker, Touch Up Stick, Cable Tie, Cutting Oil, Dust Mask, Epoxy Glue, Epoxy Putty, Galvanized Bailing Wire, Glue Mixing Cup, Goof Off, Hangar Strap, Masons String, Mesh Drywall Tape, Plastic Shim, Polyurethane Wood Glue, Popsicle Stick, Rubber Gloves, Shoe Covers, Spackling, Super Glue, Threadlocker, Trash Bag, Wallpaper Seam Glue
SAE or Metric
Metric, SAE
Features
Breaks Down into Four Manageable Pieces, Cover, Highly Transportable, Label Allowing for Instant Accountability, Professional Quality Tools, Sensing Alarm for Theft and Weather Protection
Number of Electrical and Telecomm Tools
6
Wrenches Included
(1) Pipe Wrenches, (2) Adjustable Wrenches, (8) Combination Wrenches
Number of Lights
3
Cutting Tools Included
(1) Pipe Cutters, (3) Specialty Cutting Tools
Tool Storage Included
Yes
Prybars and Pullers Included
Mini Prybar, Prybar: 15 in
No. of Putty Knives and Scrapers Included
6
Inspection and Retrieving Tools Included
Inspection Mirror, Magnetic Pick Up Tool
Number of Sockets/Accs.
38
Hex and Torx Keys Included
SAE Hex: 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/8 in, 5/16 in, 7/32 in, 3/16 in, Metric Hex: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Primary Application
Preventative Maintenance
Screwdrivers Included
Multi-Bit Mini Slotted: 5/32, 1/8 in, Phillips: #0, #00, 13 in, Ratcheting Multi: PH-0, PH-1, PH-2, PH-3, Slotted: 3/16, 1/4 in, Robertson: 0, 1, 2, 3, Torx: T15, T20, T25, Magnetic Extension, Stubby: Phillips #2 and Slotted 1/4 in, Ratcheting Angle: Slotted 3/16 x 8, 3/8 x 6, 1/4 in x 4 in, Phillips: #3 x 6 in, Magnetic Nut Driver Bit Set: 1/4 in - 7/16 in, Socket Driver Bit: 3/8 in, Driver Bits Box: 3 in Bit Ext, 1 in x 1/4 in Hex To Sq. Bit, Phillips: 1 in, 2 in x #1, #2, #3, #2 Phillips/Slotted Combo, Slotted: 1 in x 3/16 in, 1/4 in, Robertson: 1 in, 2 x #0, #1, #2, #3, 1 in Torx: T10, T15, T20, T25
Number of Cutting Tools
10
Number of Awls and Scribers
1
3/8 In. Drive Sockets/Accs. Included
Metric Set with Rack: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, Deep-Well Socket Set with Rack: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, Ratchet: 3/8 in, SAE Set with Rack: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, Socket Extensions: 3 in, 6 in
Deburring and Finishing Tools Included
10 in Round File, Abrasive Sanding Cloth, Fine Sanding Block, Medium Sanding Block, Metal File - Round/Flat, Steel Wool, Triangle File, Wood File -Flat/Round,
Number of Deburring and Finishing Tools
8
Number of Drilling, Extracting, and Tapping Tools
27
Number of Screwdrivers
8
Tool Storage Type Included
Cart
Soldering and Welding Tools Included
Self Lighting Swivel Head Torch
Drilling, Extracting, and Tapping Tools
Drill Bits: Metal 1/16" - 1/2", 1/4" x 12, Masonry: 1/8" - 1/2", 1/2" x 12, Wood: 3/8" - 1-1/4", 1/2" x 16", Wood Drill Bits: 1/16", 5/64", 5/64", 3/32", 7/64", 1/8", 9/16", 5/32", 11/64", 3/16", 1/2", 3/8", 5/16", 1/4", 15/64", 7/32",13/64", Rotary Masonry Drill Bit: 1/8", 5/32", 3/16", 5/16", 3/8", 1/2"
Standards
ASTM D-4236, Federal Law, OSHA Hazard Communication Standard 29CFR 1910.1200
Tool Families Included
Cutting Tools, Pliers, Sockets and Accessories, Wrenches
Nonsparking
No
Lights Included
Headlamp Flashlight LED, Magnetic LED Mini Flashlight, Tripod LED Standard Size Flashlight
Putty Knives and Scrapers Included
1-1/2 in Putty Knife, 3 in Adhesive Spreader, 3 in Putty Knife, 8 in Mud Knife, Razor Blade Scraper, Six in One Painters Tool
Number of Hex and Torx Keys
20
Number of Soldering and Welding Tools
1
Consumable Parts Included
(10) Glue Mixing Stick and Cup, (12) Water Stop Pellets, (2) 1-1/2 in Tail Piece Washer, (2) Med-Steel Wool, (2) Pencils, (2) Shoe Covers, (2) Super Glue, (2) Trash Bags, (20) Cable Ties, (3) 1/2 in Eye Screws, (3) Dust Masks, (4) Hose Washers, (4) Rubber Gloves, (6) Corner Braces and Mending Plates, 1/4 in Toilet Bolt, 2 oz Spackling, 3-in-1 Oil, 4 ft Hanger Strap, 50 ft Bailing Wire, 6 ft 12 ga Wire-Red, Aerator, Antibiotic Ointment, Bandages, Batteries: (2) AA, 9V, (3) AAA, Blades: (2) Hacksaw, (2) Coping Saw, Bolts: (12) 1/4 in and 3/16 in x 1 in and 2 in, Camera, Coax 2-Way Splitter, Concrete Screws: (16) 1/4 in x 1-1/4 in -2 3/4 in, Cutting Oil, Drywall Anchors: (8) #8, Drywall Tape, Electric Grease, Electrical Tape, Epoxy Glue and Putty, Exterior Screws: (195) 1-4 in, Fender Washer: (8) #10 and 1/4 in, Finish Nail: (20) 6d, (15) 10d, Fitting Brush: 1/2 in ID, 1/2 in OD, Flux, Flux Brush, Galvanized Nail: (65) 6d-16d, Goof-Off, Hand Wipes, Hose Clamps: (6) 3/8 in to 1-1/2 in, Knob Screw: (8) #8-32 x 1-1/4 in and 2 in, Marker, Note Pad, Nut: (3) 3/16 in, (3) 1/4 in, Pen, Pipe Joint Compound, Pipe Strap: (3) 1/2 in, (3) 3/4 in, Plastic Pipe Cement, Plumbers Grease, Plumbers Putty, Polyurethane Glue, PTFE Tape, Pull Switch, Reciprocating Saw Blades: Wood 6 in, 8 in, Metal 6 in, 8 in, Drywall 6 in, Roofing Nail: (25) 1-1/2 in, Sanding Sponge: Fine and Medium/Coarse, Self-Drilling Truss Head Screw: (85) #8 x 1/2 in -1-5/8 in, Slip Joint Nut (2) 1-1/4 in, (2) 1-1/2 in, (2) 1-1/2 in to 1-1/4 in, SM Screw: (10) #10 x 3/4 in, Solder, Staples, Staples: (25) Wire, (15) Cable, String, Tape: Duct and Painters, Thread Locker, Toilet Tissue Roller, Tool Marker, Touch-Up Marker and Stick, Truss Head Screw: (55) #8 x 1/2 in and 3/4 in, Wallpaper Seam Glue, WD-40, Wire Connector: (3) 3/8 in and 3/4 in, Wire Nuts: (55) XS-Large
Number of Brushes
8
Brushes Included
1 1/2 in Cut Paint Brush, Cleaning Brush, Flux Brush, ID Fitting Brush, Large Wire Brush, OD Fitting Brush, Small Wire Brush, Tooth Brush
Number of Pliers
5
Measuring Tools Included
16' Tape Measure, 18" Level, Pencil Compass, Ruler, Speed Square
Nut Drivers and Nutsetters Included
Nut Driver Bit: 7/16 in, 3/8 in, 5/16 in, 1/4 in, 3/8 in, Socket Bit, 11 in 1 screwdriver with 3 nut drivers: 1/4 in,5/16 in,3/8 in
Electrical and Telecomm Tools Included
Temp Probe, Voltage Sensor
Number of Inspection and Retrieving Tools
2
Number of Measuring Tools
5
Striking Tools Included
Wood Chisel: 1/2 in, 1 in, Concrete Chisel: 3/4 in, Nail Set Punch: 3/32 in, Straight Claw Hammer, Center Punch: 1/8 in, Pin Punch, Pry Bar: 13 in
Number of Consumable Parts
1,000
Tool Kit Product Grouping
Tool Kits
Number of Striking Tools
10
Awls and Scribers Included
Awl
Number of Prybars and Pullers
2
Pliers Included
(1) Lineman's Plier, (2) Locking Pliers, (2) Specialty Pliers
Number of Nut Drivers and Nutsetters
8
Drilling, Extracting, and Tapping Tools Included
Drill Bits: Metal 1/16 in - 1/2 in, 1/4 in x 12, Masonry: 1/8 in - 1/2 in, 1/2 in x 12, Wood: 3/8 in - 1-1/4 in, 1/2 in x 16 in, Wood Drill Bits: 1/16 in, 5/64 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/16 in, 5/32 in, 11/64 in, 3/16 in, 1/2 in, 3/8 in, 5/16 in, 1/4 in, 15/64 in, 7/32 in,13/64 in, Rotary Masonry Drill Bit: 1/8 in, 5/32 in, 3/16 in, 5/16 in, 3/8 in, 1/2 in
Number of Wrenches
33
Miscellaneous Tools Included
(1) Continuity Tester, (1) Electronic Temperature Probe, (1) Flux, (1) Inspection Mirror, (1) LED Headbank Flashlight, (1) Magnetic Pick-Up, (1) Magnetized LED Carry Light, (1) Masonry Drill Bit Set, (1) Metal Drill Bit, (1) Metal Drill Bit Set, (1) Metal File, (1) Mini LED Flashlight, (1) Pick Tool, (1) Scraper, (1) Self-Lighting Swivel Head Torch, (1) Solder, (1) Stanley Tripod LED Flashlight, (1) Tape Measure, (1) Torpedo Level, (1) Triangle File, (1) Tweezers, (1) Water Stop for Soldering, (1) Wood Drill Bit, (1) Wood Drill Bit Roll Up, (1) Wood Drill Bit Set, (1) Wood File, (2) Masonry Drill Bits, (2) Putty Knives, (2) Round Files, (4) Self-Drilling Truss Head Screws, (8) Brushes
Number of Miscellaneous Tools
44
Sub-Category
Tool Cart
Measurement Type
Metric/SAE
Striking and Struck Tools Included
(2) Chisel, (1) Hammer, (1) Punch, (2) Pry Bars
Number of Striking and Struck Tools
6
Locking System
Padlockable
Tool Storage Type
Tool Cart
Series
H3O
Number of Electrical and Telecom Tools
4
Tool Storage Material
Aluminum, Stainless Steel
Sockets, Drive Tools, and Accessories Included
(1) Drive Tool, (1) Socket Bit, (37) Sockets, (8) Accessories
Includes Casters
Yes
Number of Sockets, Drive Tools, and Accessories
47
Number of Screwdrivers, Keys, and Bits
64
Number of Drawers
0
Electrical and Telecom Tools Included
(1) Outlet Tester, (1) Voltage Sensor, (1) Voltage Tester, (1) Wire Strippers
Screwdrivers, Keys, and Bits Included
(13) Torx Keys, (2) Multi-Bit Screwdrivers, (2) Phillips Screwdrivers, (34) Hex Keys, (5) Specialty Screwdrivers, (8) Nut Drivers
Body Color
Black

Description

Tool Cart, Complete/No Drill, Locking System Padlockable, Overall Width 20 in, Overall Depth 28 in, Overall Height 40 in, Number of Drawers 0, Body Color Black, Number of Pieces 390, Tool Families Included Cutting Tools, Pliers, Sockets and Accessories, Wrenches, Cutting Tools Included (1) Pipe Cutters, (3) Specialty Cutting Tools, Drive Size 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.