Zoro Homepage

Complete Tool Bag with Empty Parts Box

  • Mfr # MS-CTB

  • Zoro # G8531153


product price: $1,206.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
97
Includes
(18) Compartment Empty Parts Box, (84) Tools and (20) Small Parts, Carpenters Pencil, Sharpie Marker, (2) Reciprocating Saw Blades: 6 in, 8 in, Wood: 6 in, Metal Cutting: 8 in, Drywall: 6 in, Electrical Tape, Pen, Note Pad, WD-40, 3-in-1 Oil, Hand Wipes, Antibiotic Ointment, Bandages, Clear ID Pocket for Name Tag, Every Tool is Carried in its Own Numbered and Labeled Pocket, Padded Shoulder Strap
SAE or Metric
SAE
Features
The Ultimate Grab-and-Go Tool Bag; Each Tool is Carried In Its Own Numbered and Labeled Pocket, Allowing the Entire Bag to be Inventoried in Less Than 30 Seconds; Includes Empty Parts Box Carried In the Bottom for Your Custom Items; Can be Customized with Your Logo
3/8 In. Drive Sockets/Accs. Included
Ratchet: 3/8 in, SAE Socket Set with Rack: 1/4 in, 5/16 in, 3/8 in, 7/16', 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, Socket Extension: 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-CTB
Zoro #
G8531153
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Tool Storage Height
15 in
Tool Storage Width
13 in
Tool Storage Depth
11 in
Drive Size1
3/8 in

Details

Item
Master Tool Set
Number of Pieces
97
Includes
(18) Compartment Empty Parts Box, (84) Tools and (20) Small Parts, Carpenters Pencil, Sharpie Marker, (2) Reciprocating Saw Blades: 6 in, 8 in, Wood: 6 in, Metal Cutting: 8 in, Drywall: 6 in, Electrical Tape, Pen, Note Pad, WD-40, 3-in-1 Oil, Hand Wipes, Antibiotic Ointment, Bandages, Clear ID Pocket for Name Tag, Every Tool is Carried in its Own Numbered and Labeled Pocket, Padded Shoulder Strap
SAE or Metric
SAE
Features
The Ultimate Grab-and-Go Tool Bag; Each Tool is Carried In Its Own Numbered and Labeled Pocket, Allowing the Entire Bag to be Inventoried in Less Than 30 Seconds; Includes Empty Parts Box Carried In the Bottom for Your Custom Items; Can be Customized with Your Logo
3/8 In. Drive Sockets/Accs. Included
Ratchet: 3/8 in, SAE Socket Set with Rack: 1/4 in, 5/16 in, 3/8 in, 7/16', 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, Socket Extension: 3 in
Hex and Torx Keys Included
SAE Hex: 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/8 in, 5/16 in, 7/32 in, 3/16
Number of Nut Drivers and Nutsetters
8
Number of Wrenches
1
Number of Lights
3
Electrical and Telecomm Tools Included
Temp Probe, Voltage Sensor
Lights Included
Magnetic LED Mini Flashlight, Tripod LED Standard Size Flashlight
Tool Kit Product Grouping
Tool Kits
Nut Drivers and Nutsetters Included
Nut Driver Bit: 7/16 in, 3/8 in, 5/16 in, 1/4 in, 3/8 in, Socket Bit, 11 in 1 screwdriver with 3 nut drivers: 1/4 in,5/16 in,3/8 in
Screwdrivers Included
Multi-Bit Mini Slotted: 5/32, 1/8 in, Phillips #0, #00, 13 in to 1 in, Ratcheting Multi: PH-0, PH-1, PH-2, PH-3, Slotted: 3/16, 1/4 in, Robertson: 0, 1, 2, 3, (3) Torx: T15, T20, T25, Magnetic Extension, Stubby: Phillips #2, Slotted 1/4, Slotted 1/4 in x 4 in
Nonsparking
No
Measuring Tools Included
16 ft. Tape Measure
Number of Awls and Scribers
1
Number of Pliers
4
Number of Electrical and Telecomm Tools
2
Miscellaneous Tools Included
(1) Bandages, (1) Blade Box, (1) Calculator, (1) Electrical tape, (1) Marker, (1) Note Pade, (1) Ointment, (1) Painter's Tool, (1) Parts Box, (1) Pen, (1) Pencil, (1) Saw Handle, (1) Sharpening Stone, (1) Temperature Probe, (1) Wipes, (2) Brushes, (2) Lights, (2) Lubricants
Prybars and Pullers Included
Mini Prybar
Number of Striking Tools
4
Cutting Tools Included
(1) Blade, (1) Knife, (1) Pipe Cutter, (1) Scissors
Tool Storage Type Included
Bag
Number of Prybars and Pullers
1
Striking Tools Included
Wood Chisel: 1/2 in, Mini Pry Bar: 6 in, Nail Set Punch: 3/32 in, Straight Claw Hammer: 16 oz
Number of Sockets/Accs.
14
Inspection and Retrieving Tools Included
(1) Inspection Mirror, (1) Magnetic Pick-Up Tool, (1) Pick, (1) Tweezers
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Number of Consumable Parts
20
Number of Hex and Torx Keys
11
Number of Brushes
2
Number of Cutting Tools
4
Primary Application
General Maintenance
No. of Putty Knives and Scrapers Included
2
Pliers Included
Lineman's Pliers, (1) Locking Pliers, (1) Long-Nose Pliers, (1) Tongue and Groove Pliers
Number of Measuring Tools
2
Putty Knives and Scrapers Included
(1) Scraper
Tool Storage Included
Yes
Awls and Scribers Included
Awl
Number of Inspection and Retrieving Tools
4
Number of Miscellaneous Tools
20
Brushes Included
Small Wire Brush, Tooth Brush
Consumable Parts Included
Carpenters Pencil, Sharpie Marker, (2) Reciprocating Saw Blades: 6 in, 8 in, Wood: 6 in, Metal Cutting: 8 in, Drywall: 6 in, Electrical Tape, Pen, Note Pad, WD-40, 3-in-1 Oil, Hand Wipes, Antibiotic Ointment, Bandages
Number of Screwdrivers
4
Wrenches Included
Adjustable Wrenches
Sub-Category
Tool Cart
Measurement Type
SAE
Insulated
Uninsulated
Foam Inserts Included
No
Measuring and Testing Tools Included
(1) Level, (1) Tape Measure
Striking and Struck Tools Included
(1) Chisel, (1) Hammer, (1) Nail Punch, (1) Pry Bar, (2) Files
Number of Abrasives and Finishing Tools
0
Number of Striking and Struck Tools
4
Number of HVAC Tools
0
Tool Storage Type
Tool Bag
Number of Putty Knives and Scrapers
1
Non-Sparking
No
Number of Sockets, Drive Tools, and Accessories
14
Number of Screwdrivers, Keys, and Bits
41
Screwdrivers, Keys, and Bits Included
(1) Bit Holder, (13) Hex Keys, (2) Multi-Bit Screwdrivers, (5) Nut Driver Bits, (5) Phillips Screwdrivers, (6) Slotted Screwdrivers, (9) Screwdriver Bits
Number of Measuring and Testing Tools
2
Plumbing Tools Included
None
Abrasives and Finishing Tools Included
None
Sockets, Drive Tools, and Accessories Included
(1) Drive Tool, (10) Sockets, (3) Accessories
HVAC Tools Included
None
Number of Plumbing Tools
0
Electrical and Telecom Tools Included
(1) Voltage Sensor, (1) Wire Stripper
Number of Electrical and Telecom Tools
2

Description

Master Tool Set, Tool Storage Type Tool Bag, Measurement Type SAE, Drive Size 3/8 in, Number of Pieces 97, Pliers Included Lineman's Pliers, (1) Locking Pliers, (1) Long-Nose Pliers, (1) Tongue and Groove Pliers, Screwdrivers, Keys, and Bits Included (1) Bit Holder, (13) Hex Keys, (2) Multi-Bit Screwdrivers, (5) Nut Driver Bits, (5) Phillips Screwdrivers, (6) Slotted Screwdrivers, (9) Screwdriver Bits, Sockets, Drive Tools, and Accessories Included (1) Drive Tool, (10) Sockets, (3) Accessories

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.