Shop MOBILE SHOP

Engineering Tool Cart, 1,258 Pieces

  • Mfr # MS-CEC
  • Zoro # G3238337

product price: 
$
6,202.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
(1) 1 1/2" - 1 1/4" Slip Joint Washer, (1) 1 1/2" Slip Joint Nut, (1) 1 1/4" Slip Joint Nut, (1) 1 1/4" Slip Joint Washer, (1) All Purpose Plastic Pipe Cement, (1) Dual Thread Aerator, (1) Hose Washer, (1) Pipe Joint compound, (1) Plumbers grease, (1) Plumbers Putty, Plumbers Sand Cloth, Steel Wool, (1) Teflon Tape, (1) Toilet tissue roller, (1) Water Stop for Soldering, (2) Sanding Sponges, Battery Powered Drill, Cable Tie, Cutting Oil, Dust Mask, Epoxy Glue, Epoxy Putty, Galvanized Bailing Wire, Glue Mixing Cup, Goof Off, Hangar Strap, Masons String, Mesh Drywall Tape, Plastic Shim, Polyurethane Wood Glue, Popsicle Stick, Rubber Gloves, Shoe Covers, Spackling, Super Glue, Threadlocker, Trash Bag, Wallpaper Seam Glue
Features
Customized with Logo, Easily Deployable Cover, Highly Transportable, Professional Quality Tools, Quickly Breaks Down
Number of Pieces
1,258
Primary Application
Preventative Maintenance
Tool Families Included
Cutting Tools, Electrical and Telecom Tools, Miscellaneous Tools, Pliers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MS-CEC
Zoro #
G3238337
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Depth
28 in
Overall Height
40 in
Overall Width
20 in
Fits Chest Size
Customized with Logo, Easily Deployable Cover, Highly Transportable, Professional Quality Tools, Quickly Breaks Down

Details

Item
Tool Cart, Complete
Includes
(1) 1 1/2" - 1 1/4" Slip Joint Washer, (1) 1 1/2" Slip Joint Nut, (1) 1 1/4" Slip Joint Nut, (1) 1 1/4" Slip Joint Washer, (1) All Purpose Plastic Pipe Cement, (1) Dual Thread Aerator, (1) Hose Washer, (1) Pipe Joint compound, (1) Plumbers grease, (1) Plumbers Putty, Plumbers Sand Cloth, Steel Wool, (1) Teflon Tape, (1) Toilet tissue roller, (1) Water Stop for Soldering, (2) Sanding Sponges, Battery Powered Drill, Cable Tie, Cutting Oil, Dust Mask, Epoxy Glue, Epoxy Putty, Galvanized Bailing Wire, Glue Mixing Cup, Goof Off, Hangar Strap, Masons String, Mesh Drywall Tape, Plastic Shim, Polyurethane Wood Glue, Popsicle Stick, Rubber Gloves, Shoe Covers, Spackling, Super Glue, Threadlocker, Trash Bag, Wallpaper Seam Glue
Features
Customized with Logo, Easily Deployable Cover, Highly Transportable, Professional Quality Tools, Quickly Breaks Down
Number of Pieces
1,258
Primary Application
Preventative Maintenance
Tool Families Included
Cutting Tools, Electrical and Telecom Tools, Miscellaneous Tools, Pliers
Standards
Federal Trade Commission, Made in the USA label
Tool Storage Included
Yes
SAE or Metric
Metric, SAE
Nonsparking
No
Number of Deburring and Finishing Tools
8
Number of Cutting Tools
12
Miscellaneous Tools Included
(1) Hammer Drill, (1) Inspection Mirror, (1) Magnetic Pick-Up, (1) Masonry Drill Bit Set, (1) Metal Drill Bit, (1) Metal Drill Bit Set, (1) Metal File, (1) Pick Tool, (1) Scraper, (1) Triangle File, (1) Tweezers, (1) Wood Drill Bit, (1) Wood Drill Bit Roll Up, (1) Wood Drill Bit Set, (1) Wood File, (2) Masonry Drill Bits, (2) Putty Knives, (2) Round Files, (4) Self-Drilling Truss Head Screws, (8) Brushes, Chalk Line Reels, Compass, Measuring Tape, Ruler, Speed Square, Torpedo Levels
Lights Included
Headlamp Flashlight LED, Magnetic LED Mini Flashlight, Tripod LED Standard Size Flashlight
Brushes Included
1 1/2 in Cut Paint Brush, Cleaning Brush, Flux Brush, ID Fitting Brush, Large Wire Brush, OD Fitting Brush, Small Wire Brush, Tooth Brush
Number of Wrenches
33
Number of Inspection and Retrieving Tools
2
Drilling, Extracting, and Tapping Tools
Drill Bits: Metal 1/16" - 1/2", 1/4" x 12, Masonry: 1/8" - 1/2", 1/2" x 12, Wood: 3/8" - 1-1/4", 1/2" x 16", Wood Drill Bits: 1/16", 5/64", 5/64", 3/32", 7/64", 1/8", 9/16", 5/32", 11/64", 3/16", 1/2", 3/8", 5/16", 1/4", 15/64", 7/32",13/64", Rotary Masonry Drill Bit: 1/8", 5/32", 3/16", 5/16", 3/8", 1/2"
Number of Sockets/Accs.
38
Inspection and Retrieving Tools Included
Inspection Mirror, Magnetic Pick Up Tool
Number of Consumable Parts
1,000
Number of Measuring Tools
5
Number of Hex and Torx Keys
20
3/8 In. Drive Sockets/Accs. Included
Metric Set with Rack: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, Deep-Well Socket Set with Rack: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, Ratchet: 3/8 in, SAE Set with Rack: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, Socket Extensions: 3 in, 6 in
Nut Drivers and Nutsetters Included
Nut Driver Bit: 7/16 in, 3/8 in, 5/16 in, 1/4 in, 3/8 in, Socket Bit, 11 in 1 screwdriver with 3 nut drivers: 1/4 in,5/16 in,3/8 in
Soldering and Welding Tools Included
Self Lighting Swivel Head Torch
Awls and Scribers Included
Awl
Consumable Parts Included
(10) Glue Mixing Stick and Cup, (12) Water Stop Pellets, (2) 1-1/2 in Tail Piece Washer, (2) Med-Steel Wool, (2) Pencils, (2) Shoe Covers, (2) Super Glue, (2) Trash Bags, (20) Cable Ties, (3) 1/2 in Eye Screws, (3) Dust Masks, (4) Hose Washers, (4) Rubber Gloves, (6) Corner Braces and Mending Plates, 1/4 in Toilet Bolt, 2 oz Spackling, 3-in-1 Oil, 4 ft Hanger Strap, 50 ft Bailing Wire, 6 ft 12 ga Wire-Red, Aerator, Antibiotic Ointment, Bandages, Batteries: (2) AA, 9V, (3) AAA, Blades: (2) Hacksaw, (2) Coping Saw, Bolts: (12) 1/4 in and 3/16 in x 1 in and 2 in, Camera, Coax 2-Way Splitter, Concrete Screws: (16) 1/4 in x 1-1/4 in -2 3/4 in, Cutting Oil, Drywall Anchors: (8) #8, Drywall Tape, Electric Grease, Electrical Tape, Epoxy Glue and Putty, Exterior Screws: (195) 1-4 in, Fender Washer: (8) #10 and 1/4 in, Finish Nail: (20) 6d, (15) 10d, Fitting Brush: 1/2 in ID, 1/2 in OD, Flux, Flux Brush, Galvanized Nail: (65) 6d-16d, Goof-Off, Hand Wipes, Hose Clamps: (6) 3/8 in -1-1/2 in, Knob Screw: (8) #8-32 x 1-1/4 in and 2 in, Marker, Note Pad, Nut: (3) 3/16 in, (3) 1/4 in, Pen, Pipe Joint Compound, Pipe Strap: (3) 1/2 in, (3) 3/4 in, Plastic Pipe Cement, Plumbers Grease, Plumbers Putty, Polyurethane Glue, PTFE Tape, Pull Switch, Reciprocating Saw Blades: Wood 6 in, 8 in, Metal 6 in, 8 in, Drywall: 6 in, Roofing Nail: (25) 1-1/2 in, Sanding Sponge: Fine and Medium/Coarse, Self-Drilling Truss Head Screw: (85) #8 x 1/2 in -1-5/8 in, Slip Joint Nut (2) 1-1/4 in, (2) 1-1/2 in, (2) 1-1/2 in to 1-1/4 in, SM Screw: (10) #10 x 3/4 in, Solder, Staples, Staples: (25) Wire, (15) Cable, String, Tape: Duct and Painters, Thread Locker, Toilet Tissue Roller, Tool Marker, Touch-Up Marker and Stick, Truss Head Screw: (55) #8 x 1/2 in and 3/4 in, Wallpaper Seam Glue, WD-40, Wire Connector: (3) 3/8 in and 3/4 in, Wire Nuts: (55) XS-Large
Measuring Tools Included
16' Tape Measure, 18" Level, Pencil Compass, Ruler, Speed Square
Number of Nut Drivers and Nutsetters
8
Electrical and Telecomm Tools Included
Temp Probe, Voltage Sensor, Testers: Outlet, Voltage and Continuity, Multi-Meter
Number of Miscellaneous Tools
39
Tool Storage Type Included
Cart
Hex and Torx Keys Included
SAE Hex: 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/8 in, 5/16 in, 7/32 in, 3/16 in, Metric Hex: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Number of Screwdrivers
8
Pliers Included
(1) Lineman's Plier, (2) Locking Pliers, (2) Specialty Pliers
No. of Putty Knives and Scrapers Included
6
Number of Awls and Scribers
1
Number of Powered Tools
1
Drilling, Extracting, and Tapping Tools Included
Drill Bits: Metal 1/16 in - 1/2 in, 1/4 in x 12, Masonry: 1/8 in - 1/2 in, 1/2 in x 12, Wood: 3/8 in - 1-1/4 in, 1/2 in x 16 in, Wood Drill Bits: 1/16 in, 5/64 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/16 in, 5/32 in, 11/64 in, 3/16 in, 1/2 in, 3/8 in, 5/16 in, 1/4 in, 15/64 in, 7/32 in,13/64 in, Rotary Masonry Drill Bit: 1/8 in, 5/32 in, 3/16 in, 5/16 in, 3/8 in, 1/2 in
Number of Striking Tools
10
Number of Soldering and Welding Tools
1
Number of Prybars and Pullers
2
Wrenches Included
(1) Pipe Wrenches, (2) Adjustable Wrenches, (8) Combination Wrenches
Powered Tools Included
20V Hammer Drill Cordless
Number of Brushes
8
Number of Electrical and Telecomm Tools
6
Number of Drilling, Extracting, and Tapping Tools
27
Number of Pliers
5
Prybars and Pullers Included
Mini Prybar, Prybar: 15 in
Number of Lights
3
Deburring and Finishing Tools Included
10 in Round File, Abrasive Sanding Cloth, Fine Sanding Block, Medium Sanding Block, Metal File - Round/Flat, Steel Wool, Triangle File, Wood File -Flat/Round,
Screwdrivers Included
Multi-Bit Mini Slotted: 5/32, 1/8 in, Phillips: #0, #00, 13 in, Ratcheting Multi: PH-0, PH-1, PH-2, PH-3, Slotted: 3/16, 1/4 in, Robertson: 0, 1, 2, 3, Torx: T15, T20, T25, Magnetic Extension, Stubby: Phillips #2 and Slotted 1/4 in, Ratcheting Angle: Slotted 3/16 x 8, 3/8 x 6, 1/4 in x 4 in, Phillips: #3 x 6 in, Magnetic Nut Driver Bit Set: 1/4 in - 7/16 in, Socket Driver Bit: 3/8 in, Driver Bits Box: 3 in Bit Ext, 1 in x 1/4 in Hex To Sq. Bit, Phillips: 1 in, 2 in x #1, #2, #3, #2 Phillips/Slotted Combo, Slotted: 1 in x 3/16 in, 1/4 in, Robertson: 1 in, 2 x #0, #1, #2, #3, 1 in Torx: T10, T15, T20, T25
Putty Knives and Scrapers Included
1-1/2 in Putty Knife, 3 in Adhesive Spreader, 3 in Putty Knife, 8 in Mud Knife, Razor Blade Scraper, Six in One Painters Tool
Striking Tools Included
Wood Chisel: 1/2 in, 1 in, Concrete Chisel: 3/4 in, Mini Pry Bar, Nail Set Punch: 3/32 in, Straight Claw Hammer, Awl, Center Punch: 1/8 in, Pin Punch, Pry Bar: 13 in
Cutting Tools Included
(1) Knife, (1) Scissors, (1) Speciatly Cutting Tool, (2) Pipe Cutter, (3) Blades, (4) Hand Saw
Tool Kit Product Grouping
Tool Kits
Sub-Category
Tool Cart
Sockets, Drive Tools, and Accessories Included
(1) Drive Tool, (1) Socket Bit, (37) Sockets, (8) Accessories
Striking and Struck Tools Included
(2) Chisel, (1) Hammer, (1) Punch, (2) Pry Bars
Number of Sockets, Drive Tools, and Accessories
47
Electrical and Telecom Tools Included
(1) Voltage Sensor, (1) Voltage Tester, (1) Wire Strippers
Number of Screwdrivers, Keys, and Bits
64
Screwdrivers, Keys, and Bits Included
(13) Torx Keys, (2) Multi-Bit Screwdrivers, (2) Phillips Screwdrivers, (34) Hex Keys, (5) Specialty Screwdrivers, (8) Nut Drivers
Measurement Type
Metric/SAE
Number of Electrical and Telecom Tools
3
Number of Striking and Struck Tools
6
Number of Drawers
0
Tool Storage Type
Tool Cart

Description

Tool Cart, Complete, Overall Width 20 in, Overall Depth 28 in, Overall Height 40 in, Number of Drawers 0, Number of Pieces 1,258, Tool Families Included Cutting Tools, Electrical and Telecom Tools, Miscellaneous Tools, Pliers, Cutting Tools Included (1) Knife, (1) Scissors, (1) Speciatly Cutting Tool, (2) Pipe Cutter, (3) Blades, (4) Hand Saw, Drive Size 3/8 in, Electrical and Telecom Tools Included (1) Voltage Sensor, (1) Voltage Tester, (1) Wire Strippers

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.