Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete Professional HT Engineering Cart with Complete Tool Bag

  • Mfr # MS-CEC-PRO

  • Zoro # G8538625


product price: $3,982.49
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Number of Pieces
390
Includes
Antibiotic Ointment, Bandage, Camera, Electrical Tape, Handiwipes, Lubricant #1, Lubricant #2, Marker, Note Pad, Pen, Pencil, Plumbers Sand Cloth, (2) Sanding Sponges, Staples, Steel Wool, Tool Marker, Touch Up Marker, Touch Up Stick, Cable Tie, Cutting Oil, Dust Mask, Epoxy Glue, Epoxy Putty, Galvanized Bailing Wire, Glue Mixing Cup, Goof Off, Hangar Strap, Masons String, Mesh Drywall Tape, Plastic Shim, Polyurethane Wood Glue, Popsicle Stick, Rubber Gloves, Shoe Covers, Spackling, Super Glue, Threadlocker, Trash Bag, Wallpaper Seam Glue
SAE or Metric
Metric, SAE
Features
Breaks Down into Four Manageable Pieces, Cover, Highly Transportable, Label Allowing for Instant Accountability, Professional Quality Tools, Sensing Alarm for Theft and Weather Protection
Number of Pliers
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-CEC-PRO
Zoro #
G8538625
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in
Overall Width
20 in
Overall Depth
28 in
Overall Height
40 in

Details

Item
Tool Cart, Pro Model
Number of Pieces
390
Includes
Antibiotic Ointment, Bandage, Camera, Electrical Tape, Handiwipes, Lubricant #1, Lubricant #2, Marker, Note Pad, Pen, Pencil, Plumbers Sand Cloth, (2) Sanding Sponges, Staples, Steel Wool, Tool Marker, Touch Up Marker, Touch Up Stick, Cable Tie, Cutting Oil, Dust Mask, Epoxy Glue, Epoxy Putty, Galvanized Bailing Wire, Glue Mixing Cup, Goof Off, Hangar Strap, Masons String, Mesh Drywall Tape, Plastic Shim, Polyurethane Wood Glue, Popsicle Stick, Rubber Gloves, Shoe Covers, Spackling, Super Glue, Threadlocker, Trash Bag, Wallpaper Seam Glue
SAE or Metric
Metric, SAE
Features
Breaks Down into Four Manageable Pieces, Cover, Highly Transportable, Label Allowing for Instant Accountability, Professional Quality Tools, Sensing Alarm for Theft and Weather Protection
Number of Pliers
5
Number of Cutting Tools
10
Wrenches Included
(1) Pipe Wrenches, (2) Adjustable Wrenches, (8) Combination Wrenches
Hex and Torx Keys Included
SAE Hex: 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/8 in, 5/16 in, 7/32 in, 3/16 in, Metric Hex: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Number of Miscellaneous Tools
46
Number of Striking Tools
9
Striking Tools Included
Wood Chisel: 1/2 in, 1 in, Concrete Chisel: 3/4 in, Mini Pry Bar, Nail Set Punch: 3/32 in, Awl, Center Punch: 1/8 in, Pin Punch, Pry Bar: 13 in
Number of Hex and Torx Keys
20
Putty Knives and Scrapers Included
1-1/2 in Putty Knife, 3 in Putty Knife, Razor Blade Scraper, Six in One Painters Tool
Number of Deburring and Finishing Tools
2
Brushes Included
1 1/2 in Cut Paint Brush, Cleaning Brush, Large Wire Brush, Small Wire Brush, Tooth Brush
Number of Nut Drivers and Nutsetters
8
Lights Included
Headlamp Flashlight LED
Number of Electrical and Telecomm Tools
5
Primary Application
Preventative Maintenance
Number of Drilling, Extracting, and Tapping Tools
27
Number of Consumable Parts
0
3/8 In. Drive Sockets/Accs. Included
Metric Set with Rack: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, Deep-Well Socket Set with Rack: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, Ratchet: 3/8 in, SAE Set with Rack: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, Socket Extensions: 3, 6 in
Number of Brushes
2
Number of Sockets/Accs.
35
Number of Screwdrivers
2
Drilling, Extracting, and Tapping Tools Included
Drill Bits: Metal: 1/16 -1/2 in, 1/4 in x 12, Masonry: 1/8 in -1/2 in, 1/2 in x 12, Wood: 3/8 in -1-1/4 in, 1/2 in x 16 in, wood drill bits- 1/16 in, 5/64 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/16 in, 5/32 in, 11/64 in, 3/16 in, 1/2 in, 3/8 in, 5/16 in, 1/4 in, 15/64 in, 7/32 in,13/64 in
Number of Inspection and Retrieving Tools
2
Tool Storage Type Included
Cart
Nonsparking
No
Screwdrivers Included
Multi-Bit Screwdriver with (2) Magnetic Extension, Multi-Bit Stubby Screwdriver
Inspection and Retrieving Tools Included
Inspection Mirror, Magnetic Pick Up Tool
Standards
ASTM D-4236, Federal Law, OSHA Hazard Communication Standard 29CFR 1910.1200
Electrical and Telecomm Tools Included
Temp Probe, Voltage Sensor, Testers: Outlet, Voltage and Continuity,
Measuring Tools Included
Speed Square
Pliers Included
(1) Lineman's Plier, (2) Locking Pliers, (2) Specialty Pliers
Number of Measuring Tools
2
Tool Kit Product Grouping
Tool Kits
Deburring and Finishing Tools Included
Metal File: Round/Flat, Wood File Flat/Round,
Prybars and Pullers Included
Mini Prybar, Prybar: 15 in
Number of Wrenches
33
Drilling, Extracting, and Tapping Tools
Drill Bits: Metal: 1/16 -1/2", 1/4" x 12, Masonry: 1/8" -1/2", 1/2" x 12, Wood: 3/8"-1-1/4", 1/2" x 16", wood drill bits- 1/16", 5/64", 5/64", 3/32", 7/64", 1/8", 9/16", 5/32", 11/64", 3/16", 1/2", 3/8", 5/16", 1/4", 15/64", 7/32",13/64"
Cutting Tools Included
(1) Pipe Cutters, (3) Specialty Cutting Tools
Nut Drivers and Nutsetters Included
Nut Driver Bit: 7/16 in, 3/8 in, 5/16 in, 1/4 in, 3/8 in, Socket Bit, 11 in 1 screwdriver with 3 nut drivers: 1/4 in,5/16 in,3/8 in
No. of Putty Knives and Scrapers Included
4
Awls and Scribers Included
Awl
Number of Lights
2
Miscellaneous Tools Included
(1) Continuity Tester, (1) Electronic Temperature Probe, (1) Flux, (1) Hammer Drill, (1) Inspection Mirror, (1) LED Headbank Flashlight, (1) Magnetic Pick-Up, (1) Magnetized LED Carry Light, (1) Masonry Drill Bit Set, (1) Metal Drill Bit, (1) Metal Drill Bit Set, (1) Metal File, (1) Mini LED Flashlight, (1) Pick Tool, (1) Scraper, (1) Self-Lighting Swivel Head Torch, (1) Solder, (1) Stanley Tripod LED Flashlight, (1) Tape Measure, (1) Torpedo Level, (1) Triangle File, (1) Tweezers, (1) Water Stop for Soldering, (1) Wood Drill Bit, (1) Wood Drill Bit Roll Up, (1) Wood Drill Bit Set, (1) Wood File, (2) Masonry Drill Bits, (2) Putty Knives, (2) Round Files, (4) Self-Drilling Truss Head Screws, (8) Brushes
Number of Prybars and Pullers
2
Tool Families Included
Cutting Tools, Pliers, Sockets and Accessories, Wrenches
Tool Storage Included
Yes
Number of Awls and Scribers
1
Sub-Category
Tool Cart
Measurement Type
Metric/SAE
Number of Drawers
0
Sockets, Drive Tools, and Accessories Included
(1) Drive Tool, (1) Socket Bit, (37) Sockets, (8) Accessories
Locking System
Padlockable
Series
H3O
Tool Storage Type
Tool Cart
Includes Casters
Yes
Tool Storage Material
Aluminum, Stainless Steel
Number of Electrical and Telecom Tools
4
Number of Screwdrivers, Keys, and Bits
64
Striking and Struck Tools Included
(2) Chisel, (1) Hammer, (1) Punch, (2) Pry Bars
Screwdrivers, Keys, and Bits Included
(13) Torx Keys, (2) Multi-Bit Screwdrivers, (2) Phillips Screwdrivers, (34) Hex Keys, (5) Specialty Screwdrivers, (8) Nut Drivers
Electrical and Telecom Tools Included
(1) Outlet Tester, (1) Voltage Sensor, (1) Voltage Tester, (1) Wire Strippers
Number of Sockets, Drive Tools, and Accessories
47
Number of Striking and Struck Tools
6
Body Color
Black

Description

This Mobile Shop Pro Model HT Engineering Cart with Complete Tool Kit is the perfect addition to your work space. It features a complete set of tools for preventive maintenance and general hand tool use. The cart has 144 pieces, including putty knives and scrapers, brushes, screwdrivers, electrical and telecomm tools, pliers, needle nose locking pliers and magnetic pick up tool. The kit comes with a multi-bit screwdriver with magnetic extensions and a multi-bit stubby screwdriver. This Mobile Shop Pro Model HT Engineering Cart is the perfect product for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.