H3O Utility Cart, 5 Drawer, Black, Steel, 16 in W x 36 in D x 40 in H

  • Mfr # MS-H3O-EMTY
  • Zoro # G7915181
product price: 
$
3,992.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Drawers
5
Color
Black
Material
Steel
Includes
Vise, Parts Organizers, Tool Module, Tool Bag, Plunger, Shop Vacuum
Features
Compact and Maneuverable, Customizable to Almost Any Application, Fully Lockable, Lockable Cover, Lockable Front Cabinet for Tool Module
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MS-H3O-EMTY
Zoro #
G7915181
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Depth
36 in
Height
40 in
Caster Size
5 in x 2 in
Overall Height
39 1/2 in
Overall Depth
36 in
Overall Width
16 in
Caster Width
1 1/4 in
Handle Length
16 in
Caster Diameter
5 in
Handle Width
14 1/2 in
Fits Chest Size
Compact and Maneuverable, Customizable to Almost Any Application, Fully Lockable, Lockable Cover, Lockable Front Cabinet for Tool Module

Details

Item
Tool Utility Cart
Number of Drawers
5
Color
Black
Material
Steel
Includes
Vise, Parts Organizers, Tool Module, Tool Bag, Plunger, Shop Vacuum
Features
Compact and Maneuverable, Customizable to Almost Any Application, Fully Lockable, Lockable Cover, Lockable Front Cabinet for Tool Module
Number of Shelves
0
Caster Type
Swivel
Finish
Powder Coated
Work Surface Material
Laminate
Drawer Capacity
60 lb
Configuration
(1) 23 in W x 40 in D x 40 in H
Handles
Adjustable Height Plastic
Storage Capacity
3,900 cu in
Series
H3O
Caster Wheel Material
Rubber
Tool Storage Type Included
Rolling Cabinet
Drawer Slides
Ball Bearing, Full Extension
Locking System
Padlock
Load Rating
900 lb
Gauge
Bottom: 18 ga, Side: 18 ga, Drawers: 20 ga
Drawer Color
Black
Caster Material
Polyurethane
Body Finish
Powder Coated
Caster Brake Type
Swivel with Lock
Includes Cabinet Top Liner
Cabinet Top Liner Not Included
Number of Cabinets
0
Drawer Slide Features
Fully Extending
Total Storage Capacity
3,900 cu in
Drawer Material
ABS
Lid Style
No Lid
Body Material
Plastic, Steel
Drawer Pull Type
Molded
Drawer Slide Type
Ball Bearing
Drawer Gauge
20 ga
Total Load Capacity
900 lb
Body Color
Black
Largest Maximum Drawer Load Capacity
80 lb
Body Gauge
18 ga
Handle Grip Style
Adjustable Height Plastic
Includes Tools
Tools Included
Includes Drawer Liners
Drawer Liners Not Included
Drawer Finish
Gloss
Caster Tread Material
Polyurethane
Smallest Maximum Drawer Load Capacity
0 lb
Number of Keys Included
0
Part of a Modular System
Not Part of a Modular System
Duty Rating
Light Duty
Body Finish/Color
Matte Black
Finish/Color
Powder Coated Black
Shell Material
Steel

Description

Tool Utility Cart, H3O Series, Width 16 in, Depth 36 in, Height 40 in, Number of Drawers 5, Color Black, Drawer Color Black, Drawer Capacity 60 lb, Drawer Slides Ball Bearing, Full Extension, Finish Powder Coated, Storage Capacity 3,900 cu in, Load Rating 900 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Material Steel, Gauge Bottom: 18, Side: 18, Drawers: 20, Work Surface Material Laminate, Caster Wheel Material Rubber, Caster Type Swivel, Locking System Padlock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.