Preventative Maintenance Kit, Black, Clear, Nylon, Polypropylene Plastic, Steel (Discontinued)
- Mfr # MS-PMAK
- Zoro # G6938915
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-PMAK
Zoro #
G6938915
UPC #
-
Country of Origin
United States
Dimensions
Width
9 in
Height
17-1/4 in
Overall Height
17 1/4 in
Overall Width
7 1/2 in
Overall Length
5 1/2 in
Length
5-1/2 in
Details
Item
Preventative Maintenance Kit
Color
Black, Clear
Material
Nylon, Polypropylene Plastic, Steel
For Use With
Tool Carts
Includes
Plunger, Sanitary Sleeves, Zippered Plunger Case
Number of Inside Pockets
0
Finish
Matte, Powder-Coated
Includes Mounting Hardware
Mounting Hardware Included
Total Load Capacity
10 lb
Series
PM
Number of Tool Holders
3
Compatible with Manufacturer Model No.
MS-CEC, MS-CEC-ND
Description
Preventative Maintenance Kit, Color Black, Clear, Compatible with Grainger Part Number 4HFZ2, 4HFZ8, Compatible with Manufacturer Model No. MS-CEC, MS-CEC-ND, Features -, Finish Matte, Powder-Coated, For Use With Tool Carts, Includes Plunger, Sanitary Sleeves, Zippered Plunger Case, Includes Mounting Hardware Mounting Hardware Included, Material Nylon, Polypropylene Plastic, Steel, Number of Tool Holders 3, Overall Height 17 1/4 in, Overall Length 5 1/2 in, Overall Width 7 1/2 in, Series PM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.